WKM DYNACENTRIC 10-B5110-02-S02-11/WG Butterfly Valve Carbon Steel 10 In | AC6HUQ 33Z825

WKM DYNACENTRIC 10-B5110-02-S02-11/WG Butterfly Valve Carbon Steel 10 In

Item: AC6HUQ Model: 10-B5110-02-S02-11/WGCross Ref: 33Z825
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemButterfly Valve
Body MaterialCarbon Steel
Bolt Circle Dia.14 1/4"
Disc MaterialStainless Steel
GradeGrade A126
Handle TypeGear Operated
Liner MaterialPTFE
Max. Water Pressure150 psi
Number Of Bolt Holes12
Pipe Size10"
StyleWafer
Temp. Range-20°F to +500°F
3-a ComplianceNot Rated
Ansi Flange ClassClass 150
Bolt Holes12
Connection TypeWafer
For MediaGas, Oil, Slurry, Steam, Water
Includes Disc Position IndicatorDisc Position Indicator Included
Max. Pressure (cwp)150 psi
Media Temp. Range-20°F to 750°F
O-ring MaterialMPTFE
StandardsAPI, ASME B16.34, ASME B16.5, CE, CE/PED, MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-68, PI
Stem MaterialStainless Steel
Vacuum Service RatingNot Rated
Valve SeriesMB

Shipping Info:

Ship weight (kg) 45
Ship height (cm)66.04
Ship length (cm)45.72
Ship width (cm)25.4
HS code8481803075
Country of OriginCN

Product Variants

ProductModelPipe SizeStyleBody MaterialHandle TypeBolt Circle Dia.Number Of Bolt HolesGradeLug Dia.Price
WKM DYNACENTRIC 03-B5110-02-S02-11/HL Butterfly Valve Carbon Steel 3 In | AC6HUL 33Z821 03-B5110-02-S02-11/HL3"WaferCarbon SteelLever6"4Grade A126-€921.77
WKM DYNACENTRIC 06-B5110-02-S02-11/HL Butterfly Valve Carbon Steel 6 In | AC6HUN 33Z823 06-B5110-02-S02-11/HL6"WaferCarbon SteelLever9 1/2"8Grade A126-€1,692.93
WKM DYNACENTRIC 08-B5110-02-S02-11/HL Butterfly Valve Carbon Steel 8 In | AC6HUP 33Z824 08-B5110-02-S02-11/HL8"WaferCarbon SteelGear Operated11 3/4"8Grade A126-€2,317.57
WKM DYNACENTRIC 12-B5110-02-S02-11/WG Butterfly Valve Carbon Steel 12 In | AC6HUR 33Z826 12-B5110-02-S02-11/WG12"WaferCarbon SteelGear Operated17"12Grade A126-€5,931.83
WKM DYNACENTRIC 03-B5123-02-S02-11/HL Butterfly Valve Stainless Steel 3 In | AC6HUT 33Z827 03-B5123-02-S02-11/HL3"LugStainless SteelLever6"4Grade A3517 1/4"€1,826.32
WKM DYNACENTRIC 04-B5123-02-S02-11/HL Butterfly Valve Stainless Steel 4 In | AC6HUU 33Z828 04-B5123-02-S02-11/HL4"LugStainless SteelLever7 1/2"8Grade A3518 3/4"€2,198.69
WKM DYNACENTRIC 06-B5123-02-S02-11/HL Butterfly Valve Stainless Steel 6 In | AC6HUV 33Z829 06-B5123-02-S02-11/HL6"LugStainless SteelLever9 1/2"8Grade A35110.859"€3,491.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WKM DYNACENTRIC 10-B5110-02-S02-11/WG Butterfly Valve Carbon Steel 10 In