Flat Shipping

Flat Shipping at €24.99 + VAT

WISS 428N Trimmer Bent | AE4PKQ 5MC18

WISS 428N Trimmer Bent

Item: AE4PKQ Model: 428NCross Ref: 5MC18
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Shears
AdjustableNo
Blade EdgeStraight
Cutting EdgeKnife
Cutting Length3 3/4"
Handle ColorBlack
Handle DesignEnlarged Bow, Ring, Ring And Enlarged Bow
Handle MaterialCarbon Steel
Handle StyleOffset
Handle TypeOffset With Enlarged Lower Ring
Left/right HandRight
Overall Length8 1/8"
Point TypeSharp, Top Blade Rounds To Point
Primary ApplicationFabric And Thread
Tip ShapeSharp
ApplicationIndustrial
Blade FinishNickel Plated
Blade Length3 1/2"
Blade MaterialSteel
Cutting CapacityVarious
Cutting Edge TypeStraight
FeaturesHot Drop Forged
Hand OrientationRight Hand
Includes Wire Stripping NotchNo
InsulatedNo
Length Of Cut3 3/4"
Material ApplicationCardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl
Non-sparkingNo
Pivot TypeScrew
Spring Assist HandleNo

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)1.27
Ship length (cm)23.11
Ship width (cm)10.16
HS code8213009000
Country of OriginIT

Product Variants

ProductModelApplicationBlade MaterialPrice
WISS W22N Industrial Shear 12 1/4 Inch 6 1/8 Inch Cut | AD6YUR 4CP70 W22NIndustrialCutlery Steel€59.54
WISS 438N Trimmer Straight | AE4PKR 5MC19 438N--€45.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WISS 428N Trimmer Bent
€40.69 /unit