Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD V6017TX Internal or External Elbow Fitting, 6000, Steel, Ivory | CV3UAA

WIREMOLD V6017TX Internal or External Elbow Fitting, 6000, Steel, Ivory

Item: CV3UAA Model: V6017TXCross Ref: 26X922
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€96.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow Fitting
Basic MaterialSteel
ColorIvory
Compatible With6000 Raceways
Compatible With Product Type6000 Raceways
FeaturesFor Use As Internal Or External Elbow, Straight-Through Fitting, Tee, Cross (One G6001Tx Required For Tee Or Straight Through Fitting, Two For Cross, Not Included)
For Use With6000 Raceways
MaterialSteel
Material Of ConstructionSteel
Product Environmental ProfileYes
Voltage600V

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)7.62
Ship length (cm)8.89
Ship width (cm)8.89
Country of OriginUS

Product Variants

ProductModelColorMaterialMounting StyleHeightCover TypeBasic MaterialVoltageMountingPrice
WIREMOLD G2051H Flush Plate Adapter Fitting, 2000, Steel, Gray | CV3TYF G2051HGraySteel---Steel125V-€22.21
WIREMOLD V5751-3 Flush Three Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height | CV3TYH V5751-3IvorySteel-3/4"-Steel600V-€77.56
WIREMOLD V5751-2 Flush Two Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height, 3/4 Inch Raceway Width | CV3TYJ V5751-2IvorySteel-3/4"-Steel300V-€27.13
WIREMOLD V5737 Open Base Extension Box Fitting, 500/700, Steel, Ivory | CV3TYN V5737IvorySteel---Steel300V-€25.37
WIREMOLD AL3310B Blank End Fitting, AL3300, Aluminum, Gray | CV3TYP AL3310BGrayAluminum---Aluminum600V-€20.71
WIREMOLD ALA3810B Blank End Fitting, ALA3800, Aluminum, Gray | CV3TYR ALA3810BGrayAluminum---Aluminum600V-€20.26
WIREMOLD AL2451H Box Adapter, Aluminum, Gray | CV3TYT AL2451HGrayAluminumScrew On--Aluminum125VScrew On€32.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD V6017TX Internal or External Elbow Fitting, 6000, Steel, Ivory
€96.09 /unit