Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD V5737 Open Base Extension Box Fitting, 500/700, Steel, Ivory | CV3TYN

WIREMOLD V5737 Open Base Extension Box Fitting, 500/700, Steel, Ivory

Item: CV3TYN Model: V5737Cross Ref: 26X768
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Basic MaterialSteel
ColorIvory
Compatible With500 Raceways, 700 Raceways
Compatible With Product Type500 Raceways, 700 Raceways
FeaturesAccepts Communication And/Or Power Wiring, Datacom Connectivity Options, Easy To Align, Lightweight And Easy To Handle, Snap-On Latching Cover
For Use With700 Raceways, 500 Raceways
MaterialSteel
Material Of ConstructionSteel
Mfr. Series500 Series, 700 Series
Product Depth Us1"
Product Environmental ProfileYes
Product Height Us4 3/4"
Product Width Us4 3/4"
Voltage300V
Product TypeDevice Boxes
Series500, 700
StandardsFILE E90377 GUIDE RJYT, FILE E90378 GUIDE RJTX, MEETS ARTICLE 386 OF NEC AND MEETS SECTION 12-1600 OF CEC, ROHS, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)12.07
Ship length (cm)12.07
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelColorMaterialMounting StyleHeightCover TypeBasic MaterialVoltageMountingPrice
WIREMOLD G2051H Flush Plate Adapter Fitting, 2000, Steel, Gray | CV3TYF G2051HGraySteel---Steel125V-€22.21
WIREMOLD V5751-3 Flush Three Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height | CV3TYH V5751-3IvorySteel-3/4"-Steel600V-€77.56
WIREMOLD V5751-2 Flush Two Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height, 3/4 Inch Raceway Width | CV3TYJ V5751-2IvorySteel-3/4"-Steel300V-€27.13
WIREMOLD AL3310B Blank End Fitting, AL3300, Aluminum, Gray | CV3TYP AL3310BGrayAluminum---Aluminum600V-€20.71
WIREMOLD ALA3810B Blank End Fitting, ALA3800, Aluminum, Gray | CV3TYR ALA3810BGrayAluminum---Aluminum600V-€20.26
WIREMOLD AL2451H Box Adapter, Aluminum, Gray | CV3TYT AL2451HGrayAluminumScrew On--Aluminum125VScrew On€32.05
WIREMOLD V5747-3 Three Gang Box Fitting, 500/700, Steel, Ivory, 3 Gangs, 2 1/2 Inch Size Trade Size | CV3TYX V5747-3IvorySteelSurface--Steel600VSurface€72.18

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD V5737 Open Base Extension Box Fitting, 500/700, Steel, Ivory
€26.25 /unit