Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD V4047BF Duplex Two Gang Cover Fitting, 4000, Steel, Ivory, Pep/Rohs | CV3UBJ

WIREMOLD V4047BF Duplex Two Gang Cover Fitting, 4000, Steel, Ivory, Pep/Rohs

Item: CV3UBJ Model: V4047BFCross Ref: 26Y154
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Basic MaterialSteel
ColorIvory
Compatible With4000 Raceways
Compatible With Product Type4000 Raceways
Features15A And 20A Duplex Receptacles, Accepts 106 Communications Duplex Frame, Two-Gang Overlapping Cover Duplex Receptacle
For Use With4000 Raceways
IncludesCombination Modular Furniture, Two Keystone Twistouts
MaterialSteel
Material Of ConstructionSteel
Product Depth Us3/4"
Product Environmental ProfileYes
Product Height Us4 3/4"
Product Width Us5.13"
Voltage600V
H5 1/8"
Product TypeDevice Box Plates & Covers
Series4000 Series
StandardsPEP, ROHS
W4 3/4"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)13.02
Ship length (cm)12.95
Ship width (cm)12.07
Country of OriginUS

Product Variants

ProductModelColorMaterialMounting StyleHeightCover TypeBasic MaterialVoltageMountingPrice
WIREMOLD G2051H Flush Plate Adapter Fitting, 2000, Steel, Gray | CV3TYF G2051HGraySteel---Steel125V-€22.21
WIREMOLD V5751-3 Flush Three Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height | CV3TYH V5751-3IvorySteel-3/4"-Steel600V-€77.56
WIREMOLD V5751-2 Flush Two Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height, 3/4 Inch Raceway Width | CV3TYJ V5751-2IvorySteel-3/4"-Steel300V-€27.13
WIREMOLD V5737 Open Base Extension Box Fitting, 500/700, Steel, Ivory | CV3TYN V5737IvorySteel---Steel300V-€25.37
WIREMOLD AL3310B Blank End Fitting, AL3300, Aluminum, Gray | CV3TYP AL3310BGrayAluminum---Aluminum600V-€20.71
WIREMOLD ALA3810B Blank End Fitting, ALA3800, Aluminum, Gray | CV3TYR ALA3810BGrayAluminum---Aluminum600V-€20.26
WIREMOLD AL2451H Box Adapter, Aluminum, Gray | CV3TYT AL2451HGrayAluminumScrew On--Aluminum125VScrew On€32.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD V4047BF Duplex Two Gang Cover Fitting, 4000, Steel, Ivory, Pep/Rohs
€29.43 /unit