Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD G2010A2 End Feed Fitting, 2000, Steel, Gray | CV3UAQ

WIREMOLD G2010A2 End Feed Fitting, 2000, Steel, Gray

Item: CV3UAQ Model: G2010A2Cross Ref: 26X894
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.15 /unit
This product can only be shipped in multiples of 5
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Basic MaterialSteel
ColorGray
Compatible With2000 Raceways
Compatible With Product Type2000 Raceways
Enclosure TypeSteel
Features1/2 In Trade Size Knockouts On End, Sides, Bottom, If More Capacity Is Required, Use 2010A3, Includes Ground Screw
For Use With2000 Raceways
Includes(1) Ground Screw
MaterialSteel
Material Of ConstructionSteel
MountingScrew On Mount
Mounting StyleScrew On
Product Environmental ProfileYes
Voltage125V

Shipping Info:

Ship weight (kg) 0.0963
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelColorMaterialMounting StyleHeightCover TypeBasic MaterialVoltageMountingPrice
WIREMOLD G2051H Flush Plate Adapter Fitting, 2000, Steel, Gray | CV3TYF G2051HGraySteel---Steel125V-€22.21
WIREMOLD V5751-3 Flush Three Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height | CV3TYH V5751-3IvorySteel-3/4"-Steel600V-€77.56
WIREMOLD V5751-2 Flush Two Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height, 3/4 Inch Raceway Width | CV3TYJ V5751-2IvorySteel-3/4"-Steel300V-€27.13
WIREMOLD V5737 Open Base Extension Box Fitting, 500/700, Steel, Ivory | CV3TYN V5737IvorySteel---Steel300V-€25.37
WIREMOLD AL3310B Blank End Fitting, AL3300, Aluminum, Gray | CV3TYP AL3310BGrayAluminum---Aluminum600V-€20.71
WIREMOLD ALA3810B Blank End Fitting, ALA3800, Aluminum, Gray | CV3TYR ALA3810BGrayAluminum---Aluminum600V-€20.26
WIREMOLD AL2451H Box Adapter, Aluminum, Gray | CV3TYT AL2451HGrayAluminumScrew On--Aluminum125VScrew On€32.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD G2010A2 End Feed Fitting, 2000, Steel, Gray
€15.15 /unit