Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD ALA3800B-10 Raceway, Ala3800, 2 1/4 Inch Height, 3 Inch Raceway Width, 1 ft Length, Aluminum, Gray | CV3UEF

WIREMOLD ALA3800B-10 Raceway, Ala3800, 2 1/4 Inch Height, 3 Inch Raceway Width, 1 ft Length, Aluminum, Gray

Item: CV3UEF Model: ALA3800B-10Cross Ref: 26Y131
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRaceway
Basic MaterialAluminum
ColorGray
Cover TypeSnap On
FinishSatin Anodized
Height2 1/4"
Length10 ft.
Length (straight Wireway)1 ft.
MaterialAluminum
Material Of ConstructionAluminum
Mfr. SeriesALA3800 Series
MountingScrew On Mount
Mounting StyleScrew On
Number Of Channels1
Product Depth Us2.13"
Product Environmental ProfileYes
Product Height Us3"
Product Width Us120"
Raceway Height2 1/4"
Raceway Length10 ft.
Raceway Width3"
Voltage600V
Width3"
Product TypeRaceway
Raceway Mounting StyleScrew On
SeriesALA3800 Series
StandardsPEP, ROHS

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.72
Ship length (cm)30.48
Ship width (cm)7.62
Country of OriginMX

Product Variants

ProductModelColorMaterialMounting StyleHeightCover TypeBasic MaterialVoltageMountingPrice
WIREMOLD G2051H Flush Plate Adapter Fitting, 2000, Steel, Gray | CV3TYF G2051HGraySteel---Steel125V-€22.21
WIREMOLD V5751-3 Flush Three Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height | CV3TYH V5751-3IvorySteel-3/4"-Steel600V-€77.56
WIREMOLD V5751-2 Flush Two Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height, 3/4 Inch Raceway Width | CV3TYJ V5751-2IvorySteel-3/4"-Steel300V-€27.13
WIREMOLD V5737 Open Base Extension Box Fitting, 500/700, Steel, Ivory | CV3TYN V5737IvorySteel---Steel300V-€25.37
WIREMOLD AL3310B Blank End Fitting, AL3300, Aluminum, Gray | CV3TYP AL3310BGrayAluminum---Aluminum600V-€20.71
WIREMOLD ALA3810B Blank End Fitting, ALA3800, Aluminum, Gray | CV3TYR ALA3810BGrayAluminum---Aluminum600V-€20.26
WIREMOLD AL2451H Box Adapter, Aluminum, Gray | CV3TYT AL2451HGrayAluminumScrew On--Aluminum125VScrew On€32.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD ALA3800B-10 Raceway, Ala3800, 2 1/4 Inch Height, 3 Inch Raceway Width, 1 ft Length, Aluminum, Gray
€29.87 /unit