Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD AL3315 Tee Fitting, AL3300, Aluminum, Gray | CV3UEY

WIREMOLD AL3315 Tee Fitting, AL3300, Aluminum, Gray

Item: CV3UEY Model: AL3315Cross Ref: 26X955
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€142.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee Fitting
Basic MaterialAluminum
ColorGray
Compatible WithAL3300 Raceways
IncludesCouplings
MaterialAluminum
Material Of ConstructionAluminum
Mfr. SeriesAL3300
Product Environmental ProfileYes
Voltage600V
Compatible With Product TypeAL3300 Raceways
Product TypeTee
SeriesAL3300 Series
StandardsADA COMPLIANT, CULUS LISTED, UL LISTED, UL5
W6"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)15.24
Country of OriginMX

Product Variants

ProductModelColorMaterialMounting StyleHeightCover TypeBasic MaterialVoltageMountingPrice
WIREMOLD G2051H Flush Plate Adapter Fitting, 2000, Steel, Gray | CV3TYF G2051HGraySteel---Steel125V-€22.21
WIREMOLD V5751-3 Flush Three Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height | CV3TYH V5751-3IvorySteel-3/4"-Steel600V-€77.56
WIREMOLD V5751-2 Flush Two Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height, 3/4 Inch Raceway Width | CV3TYJ V5751-2IvorySteel-3/4"-Steel300V-€27.13
WIREMOLD V5737 Open Base Extension Box Fitting, 500/700, Steel, Ivory | CV3TYN V5737IvorySteel---Steel300V-€25.37
WIREMOLD AL3310B Blank End Fitting, AL3300, Aluminum, Gray | CV3TYP AL3310BGrayAluminum---Aluminum600V-€20.71
WIREMOLD ALA3810B Blank End Fitting, ALA3800, Aluminum, Gray | CV3TYR ALA3810BGrayAluminum---Aluminum600V-€20.26
WIREMOLD AL2451H Box Adapter, Aluminum, Gray | CV3TYT AL2451HGrayAluminumScrew On--Aluminum125VScrew On€32.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD AL3315 Tee Fitting, AL3300, Aluminum, Gray
€142.28 /unit