Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD AL3311 Flat End Fitting, AL3300, Aluminum, Gray | CV3UAP

WIREMOLD AL3311 Flat End Fitting, AL3300, Aluminum, Gray

Item: CV3UAP Model: AL3311Cross Ref: 26X949
Limited Availability
€136.39 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Fitting
Basic MaterialAluminum
ColorGray
Compatible WithAL3300 Raceways
FeaturesAl3301 Couplings Included, Right Angle Turns On Same Surface
IncludesCouplings
MaterialAluminum
Material Of ConstructionAluminum
Mfr. SeriesAL3300
Product Environmental ProfileYes
Voltage600V
Compatible With Product TypeAL3300 Raceways
Product Type90° Flat Elbows
SeriesAL3300 Series
StandardsADA COMPLIANT, CULUS LISTED, UL LISTED, UL5
W6"

Shipping Info:

Ship weight (kg) 0.45
Ship length (cm)15.24
Ship width (cm)15.24
Country of OriginMX

Product Variants

ProductModelColorMaterialMounting StyleHeightCover TypeBasic MaterialVoltageMountingPrice
WIREMOLD G2051H Flush Plate Adapter Fitting, 2000, Steel, Gray | CV3TYF G2051HGraySteel---Steel125V-€22.21
WIREMOLD V5751-3 Flush Three Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height | CV3TYH V5751-3IvorySteel-3/4"-Steel600V-€77.56
WIREMOLD V5751-2 Flush Two Gang Extension Adapter Fitting, 500/700, 3/4 Inch Height, 3/4 Inch Raceway Width | CV3TYJ V5751-2IvorySteel-3/4"-Steel300V-€27.13
WIREMOLD V5737 Open Base Extension Box Fitting, 500/700, Steel, Ivory | CV3TYN V5737IvorySteel---Steel300V-€25.37
WIREMOLD AL3310B Blank End Fitting, AL3300, Aluminum, Gray | CV3TYP AL3310BGrayAluminum---Aluminum600V-€20.71
WIREMOLD ALA3810B Blank End Fitting, ALA3800, Aluminum, Gray | CV3TYR ALA3810BGrayAluminum---Aluminum600V-€20.26
WIREMOLD AL2451H Box Adapter, Aluminum, Gray | CV3TYT AL2451HGrayAluminumScrew On--Aluminum125VScrew On€32.05

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD AL3311 Flat End Fitting, AL3300, Aluminum, Gray
€136.39 /unit