Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD 2348D Extra Deep Box Fitting, Plastic, Ivory | CV3UBK

WIREMOLD 2348D Extra Deep Box Fitting, Plastic, Ivory

Item: CV3UBK Model: 2348DCross Ref: 26Y157
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Basic MaterialPlastic
ColorIvory
Depth1 3/4"
FeaturesAnd Industry Standard Faceplates For Communication Devices, For Mounting Standard Switches, Receptacles
For Use With2300 Raceways, 400 2300 Raceways, 800 2300 Raceways , 400 2300 Raceways, 800 2300 Raceways
Length4 3/4"
MaterialNon Metallic
Number Of Channels2
Overall Depth1 3/4"
Product Environmental ProfileYes
Voltage600V
Width3"
Series2300 Series
StandardsCOMPLIES WITH FLAMMABILITY REQUIREMENTS OF UL-5A, FILE E90377 GUIDE RJYT, FILE E90378 GUIDE RJTX, MEETS ARTICLE 388 OF NEC, MEETS SECTION 12-2600 OF CEC, ROHS, UL LISTED FOR UP TO 600V

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.45
Ship length (cm)12.07
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelColorNumber Of ChannelsHeightMounting StyleVoltageDepthNumber Of GangsMountingPrice
WIREMOLD NM2051H Wall Box Adapter Fitting, NM2000, Plastic, Ivory | CV3TYK NM2051HIvory1-Screw On120V AC--Screw On Mount€20.68
WIREMOLD 2348S/51 Extension Box Fitting, 2300, Plastic, Ivory | CV3TYU 2348S/51Ivory2--600V7/8"--€10.12
WIREMOLD 2348-3 Three Gang Box Fitting, 2300, Plastic, Ivory, 3 Gangs | CV3TYW 2348-3Ivory2--600V1 3/4"3-€30.33
WIREMOLD 2818-WH External Elbow Fitting, Plastic, White | CV3TZZ 2818-WHWhite1------€2.83
WIREMOLD 2811-WH Flat Elbow Fitting, 2800, Plastic, White | CV3UAD 2811-WHWhite1------€3.01
WIREMOLD PN10F21WH Entrance End Fitting, Pn10, Plastic, White | CV3UAT PN10F21WHWhite13/4"-600V---€8.24
WIREMOLD PDB1CMWH Data Box Fitting, Eclipse Pn03/Eclipse Pn05/Eclipse Pn10, Plastic, White | CV3UAX PDB1CMWHWhite2-Surface600V--Surface€7.73

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD 2348D Extra Deep Box Fitting, Plastic, Ivory
€21.85 /unit