Flat Shipping

Flat Shipping at €24.99 + VAT

WIREMOLD PDB1CMWH Data Box Fitting, Eclipse Pn03/Eclipse Pn05/Eclipse Pn10, Plastic, White | CV3UAX

WIREMOLD PDB1CMWH Data Box Fitting, Eclipse Pn03/Eclipse Pn05/Eclipse Pn10, Plastic, White

Item: CV3UAX Model: PDB1CMWHCross Ref: 26Y045
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Basic MaterialPlastic
ColorWhite
FeaturesAccepts Communication And/Or Power Wiring, Datacom Connectivity Options, Easy To Align, Lightweight And Easy To Handle, Snap-On Latching Cover
For Use WithEclipse PN03, PN05, PN10 Raceways
MaterialNon Metallic
Mfr. SeriesECLIPSE PN03, ECLIPSE PN05, ECLIPSE PN10
MountingSurface
Mounting StyleSurface
Number Of Channels2
Product Environmental ProfileYes
Trade Size1/2"
Voltage600V
Knockouts(1) 1/2" Trade Size
SeriesEclipse PN03, Eclipse PN05, Eclipse PN10
StandardsFILE E90377 GUIDE RJYT, FILE E90378 GUIDE RJTX, MEETS ARTICLE 386 OF NEC AND MEETS SECTION 12-1600 OF CEC, ROHS, UL AND CUL LISTED

Shipping Info:

Ship weight (kg) 0.45
Country of OriginUS

Product Variants

ProductModelColorNumber Of ChannelsHeightMounting StyleVoltageDepthNumber Of GangsMountingPrice
WIREMOLD NM2051H Wall Box Adapter Fitting, NM2000, Plastic, Ivory | CV3TYK NM2051HIvory1-Screw On120V AC--Screw On Mount€20.68
WIREMOLD 2348S/51 Extension Box Fitting, 2300, Plastic, Ivory | CV3TYU 2348S/51Ivory2--600V7/8"--€10.12
WIREMOLD 2348-3 Three Gang Box Fitting, 2300, Plastic, Ivory, 3 Gangs | CV3TYW 2348-3Ivory2--600V1 3/4"3-€30.33
WIREMOLD 2818-WH External Elbow Fitting, Plastic, White | CV3TZZ 2818-WHWhite1------€2.83
WIREMOLD 2811-WH Flat Elbow Fitting, 2800, Plastic, White | CV3UAD 2811-WHWhite1------€3.01
WIREMOLD PN10F21WH Entrance End Fitting, Pn10, Plastic, White | CV3UAT PN10F21WHWhite13/4"-600V---€8.24
WIREMOLD NM2048 Deep Box Fitting, Nm2000, Plastic, Ivory, 1 Gangs | CV3UAY NM2048Ivory2--600V1 3/4"1-€10.34

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIREMOLD PDB1CMWH Data Box Fitting, Eclipse Pn03/Eclipse Pn05/Eclipse Pn10, Plastic, White
€7.79 /unit