WIRECRAFTERS RE101036SD3 Enclosure Kit, 3 Bays, 120 Inch X 36 Inch X 120 Inch, 10 Ga, Steel, Powder Coated, Gray | CV3TUA

WIRECRAFTERS RE101036SD3 Enclosure Kit, 3 Bays, 120 Inch X 36 Inch X 120 Inch, 10 Ga, Steel, Powder Coated, Gray

Item: CV3TUA Model: RE101036SD3Cross Ref: 38XZ24
In Stock

Get it by Tuesday, Jun 17

€8,159.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure Kit
ColorGray
FinishPowder Coat
Gauge10 ga.
Includes(3) Sliding Doors, Overhead Track
Includes HardwareYes
MaterialSteel
Number Of Bays3
Number Of Panels5
Overall Depth36"
Overall Height120"
Overall Width120"

Shipping Info:

Ship weight (kg) 513
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMaterialOverall HeightOverall WidthOverall DepthNumber Of BaysNumber Of PanelsDepthColorPrice
WIRECRAFTERS RE12836SD2 Wire Mesh Enclosure Kit, 96 H x 144 Inch W x 36 Inch D, Gray, Steel | CD3UVQ 38XZ50 RE12836SD2Steel Wire Mesh96"144"36"--36"Gray€11,857.57
WIRECRAFTERS RE8848SD2 Wire Mesh Enclosure Kit, 96 H x 96 Inch W x 48 Inch D, Gray, Steel | CD3VEZ 38XX93 RE8848SD2Steel Wire Mesh96"96"48"--48"Gray€6,208.35
WIRECRAFTERS RE8836SD2 Wire Mesh Enclosure Kit, 96 H x 96 Inch W x 36 Inch D, Gray, Steel | CD3VVN 38XY38 RE8836SD2Steel Wire Mesh96"96"36"--36"Gray€6,226.08
WIRECRAFTERS RE12842SD2 Wire Mesh Enclosure Kit, 96 H x 144 Inch W x 42 Inch D, Gray, Steel | CD3VXL 38XY39 RE12842SD2Steel Wire Mesh96"144"42"--42"Gray€11,857.57
WIRECRAFTERS RE10836SD2 Wire Mesh Enclosure Kit, 96 H x 120 Inch W x 36 Inch D, Gray, Steel | CD3WPB 38XZ47 RE10836SD2Steel Wire Mesh96"120"36"--36"Gray€7,305.91
WIRECRAFTERS RE10842SD2 Wire Mesh Enclosure Kit, 96 H x 120 Inch W x 42 Inch D, Gray, Steel | CD3XCM 38XY95 RE10842SD2Steel Wire Mesh96"120"42"--42"Gray€7,305.91
WIRECRAFTERS RE12848SD2 Wire Mesh Enclosure Kit, 96 H x 144 Inch W x 48 Inch D, Gray, Steel | CD3XZQ 38XY56 RE12848SD2Steel Wire Mesh96"144"48"--48"Gray€11,857.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIRECRAFTERS RE101036SD3 Enclosure Kit, 3 Bays, 120 Inch X 36 Inch X 120 Inch, 10 Ga, Steel, Powder Coated, Gray
€8,159.71 /unit