WINTERS PFQ1209 Pressure Gauge, 0 To 1000 Psi Range, 1/8 MNPT, +/-2.5% Gauge Accuracy | CH6RCY 491D72

WINTERS INSTRUMENTS PFQ1209 Pressure Gauge, 0 To 1000 Psi Range, 1/8 MNPT, +/-2.5% Gauge Accuracy

Item: CH6RCY Model: PFQ1209Cross Ref: 491D72
In Stock

Get it by Tuesday, Jun 17

€116.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Operating Temp. Range-4°F to +150°F
Warranty5 yrs.
Accuracy+/-2.5%
Accuracy ScaleFull Scale
Ambient Operating Temperature Range-4°F to +150°F (-20°C to +65°C)
ApplicationPneumatics
Bezel Gasket MaterialSilicone
Bezel Material304 Stainless Steel
Bezel Mounting TypeCrimped
Blowout Safety BackNo
Case ColorMetallic
Case ConstructionWelded Joint
Case Depth1.18"
Case Diameter4.92"
Case MaterialStainless Steel
Cleaned For Oxygen ServiceNo
Compatible Process MediaAir, Water
Dial ColorWhite
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableNo
Freeze Resistant MovementNo
Gauge ApplicationCorrosion Resistant Case
Gauge Case LiquidGlycerin
Gauge Case Material304 Stainless Steel
Gauge Wetted PartsStainless Steel
Hazardous Location RatingNot Rated
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Includes Vent PlugYes
Ip/nema RatingNEMA IP65
Lens MaterialPolycarbonate
Lens Material - GaugePlastic
Liquid-filled CaseYes
Manufacturer Warranty Length5 yrs.
Mounting TypeStem Mount
Movement MaterialStainless Steel
Nominal Dial Size1 1/2"
Non-sparkingNo
Over-pressure Limit25%
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 1000 psi
Pressure Range (secondary)0 psi to 1000 psi
Pressure Range TypePressure
Primary Pressure Range0 to 1000
Primary Scale UnitsPsi
Process Connection1/8" NPT Male
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/8"
Process Connection TypeNPT
Process Temperature Range-4°F to +150°F
Removable BezelYes
Scale TypeDual
Secondary Pressure Range0 kPa to 7000 kPa
Secondary Pressure Range0 to 7000
Secondary Scale UnitskPa
Sensor Material316L Stainless Steel
Sensor TypeBourdon Tube
SeriesPFQ Series
Socket Material316 Stainless Steel
StandardsASME, CRN
Vibration ResistanceLiquid Filled
Wetted Parts Material316L Stainless Steel

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)3
Ship length (cm)12.5
Ship width (cm)12.5
Country of OriginCN

Product Variants

ProductModelProcess Connection LocationNominal Dial SizePanel-mountablePressure RangeMounting TypePointer ColorCase ColorLens MaterialPrice
WINTERS PCT322LF Gauge Pressure 0 to 60 psi 4-1/2 Inch | AG9HFZ 20JN16 PCT322LF------SilverPlastic€43.45
WINTERS PCT323LF Gauge Pressure 0 to 100 psi 4-1/2 Inch | AG9HGA 20JN17 PCT323LF------SilverPlastic€43.45
WINTERS PCT324LF Gauge Pressure 0 to 160 psi 4-1/2 Inch | AG9HGB 20JN18 PCT324LF------SilverPlastic€43.45
WINTERS PCT325LF Gauge Pressure 0 to 200 psi 4-1/2 Inch | AG9HGC 20JN19 PCT325LF------SilverPlastic€43.45
WINTERS PCT326LF Gauge Pressure 0 to 300 psi 4-1/2 Inch | AG9HGD 20JN20 PCT326LF------SilverPlastic€43.45
WINTERS PETM213LF Max Pointer Test Gauge 2.5 inch 0-160 psi | AG9HHA 20JN40 PETM213LFTop-----BlackAcrylic€27.87
WINTERS PETM217LF Max Pointer Test Gauge 2.5 inch 0-300psi | AG9HHB 20JN41 PETM217LFTop-----BlackAcrylic€27.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS PFQ1209 Pressure Gauge, 0 To 1000 Psi Range, 1/8 MNPT, +/-2.5% Gauge Accuracy
€116.87 /unit