Flat Shipping

Flat Shipping at €24.99 + VAT

PRECISION BRAND 44782 Arbor Shim 0.0250 x 1 Id White - Pack Of 10 | AE3ZLB 5GY15

PRECISION BRAND 44782 Arbor Shim 0.0250 x 1 Id White - Pack Of 10

Item: AE3ZLB Model: 44782Cross Ref: 5GY15
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€35.64 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemArbor Shim
ColorWhite
Inside Dia.1"
MaterialPVC
Outside Dia.1 1/2"
Outside Dia. Tolerance-0.005" to +0.005"
Rockwell HardnessNot Rated
Temp. Range-10°F to +155°F
Tensile Strength6600 psi
Thickness0.635 mm
Thickness Tolerance-0.00125" to +0.00125"
ApplicationGang Cutters, Grinding Tools, Saws, Spacing Of Milling Cutters
FinishPlain
Inside Diameter1"
Inside Diameter Tolerance+0.005/-0.015"
Material Grade/classUngraded
Material Quality StandardsMS LP-535
Outside Diameter1.5"
Outside Diameter Tolerance+/-0.005"
Product TypeShim
Resistance PropertiesCorrosion Resistant
Round Shim TypeArbor Shim

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.06
Ship length (cm)3.81
Ship width (cm)3.81
HS code3926909980
Country of OriginUS

Product Variants

ProductModelOutside Dia.Inside Dia.MaterialRockwell HardnessTensile StrengthThicknessColorTemperPkg. Qty.Price
PRECISION BRAND 25114 Arbor Shim 0.0250 x 3/8 Id - Pack Of 10 | AE3TPX 5FY51 251145/8"3/8"Low Carbon SteelRockwell B9080000 psi0.635 mm-Full Hard10€11.52
PRECISION BRAND 25134 Arbor Shim 0.0250 x 1/2 Id - Pack Of 10 | AE3TQT 5FY70 251343/4"1/2"Low Carbon SteelRockwell B9080000 psi0.635 mm-Full Hard10€11.67
PRECISION BRAND 25154 Arbor Shim 0.0250 x 5/8 Id - Pack Of 10 | AE3TRQ 5FY91 251541"5/8"Low Carbon SteelRockwell B9080000 psi0.635 mm-Full Hard10€16.23
PRECISION BRAND 25174 Arbor Shim 0.0250 x 3/4 Id - Pack Of 10 | AE3UFP 5GA20 251741 1/8"3/4"Low Carbon SteelRockwell B9080000 psi0.635 mm-Full Hard10€17.83
PRECISION BRAND 25194 Arbor Shim 0.0250 x 7/8 Id - Pack Of 10 | AE3UGK 5GA39 251941 3/8"7/8"Low Carbon SteelRockwell B9080000 psi0.635 mm-Full Hard10€18.67
PRECISION BRAND 25234 Arbor Shim 0.0250 x 1 1/8 Id - Pack Of 10 | AE3UJB 5GA77 252341 5/8"1 1/8"Low Carbon SteelRockwell B9080000 psi0.635 mm-Full Hard10€19.88
PRECISION BRAND 25254 Arbor Shim 0.0250 x 1 1/4 Id - Pack Of 10 | AE3UJX 5GA96 252541 3/4"1 1/4"Low Carbon SteelRockwell B9080000 psi0.635 mm-Full Hard10€19.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PRECISION BRAND 44782 Arbor Shim 0.0250 x 1 Id White - Pack Of 10
€35.64 /pack