Flat Shipping

Flat Shipping at €24.99 + VAT

WINTERS PCC604C-1Y Industrial Pressure Gauge, Red, 0 To 100 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic | CV3RYU

WINTERS INSTRUMENTS PCC604C-1Y Industrial Pressure Gauge, Red, 0 To 100 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic

Item: CV3RYU Model: PCC604C-1YCross Ref: 491F08
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Gauge
Accuracy-1% to +1%
Accuracy GradeASME B40.100 Grade 1A
Accuracy ScaleFull Scale
Ambient Temp. Range-40°F to +200°F
ApplicationCompressors, Hydraulics, Machinery, Process Industries
Bezel Gasket MaterialSilicone
Bezel MaterialPBT
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorRed
Case ConstructionWelded Joint
Case Depth2 7/25"
Case Dia.3.94"
Cleaned For Oxygen ServiceNo
Connection LocationBottom
Dial ColorWhite
Dial Face MaterialAluminum
Dry Dampening FeatureNone
Field FillableYes
For Use WithMedia Compatible With Bronze
Freeze Resistant MovementNo
Gauge Case ColorRed
Gauge Case LiquidNone
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size4"
Gauge Primary Range UnitsPsi
Gauge Socket MaterialBrass
Gauge Wetted PartsBrass, Bronze
Hazardous Location RatingNot Rated
Includes Mounting HardwareNo
Includes Vent PlugYes
Ip Rating, Nema RatingIP65
Lens MaterialPolycarbonate
Liquid FilledNo
Liquid-filled CaseNo
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Movement MaterialBrass
Nominal Dial Size4"
Non-sparkingNo
Over-pressure Limit25%
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range0 psi to 100 psi
Pressure Range TypePressure
Primary Scale UnitsPsi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Connection TypeNPT
Process Temperature Range-40°F to +200°F
Range0 psi to 100 psi
Removable BezelNo
Scale TypeDual
Secondary Pressure Range0 kPa to 690 kPa
Secondary Scale UnitsKpa
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
Socket MaterialBrass
Vibration ResistanceField Fillable
Wetted MaterialsPhosphor Bronze
Ambient Operating Temperature Range-40°F to +200°F (-40°C to +93°C)
Case Diameter3.94"
Case MaterialPlastic
Gauge Case MaterialPBT
Includes Calibration CertificateNo
Ip/nema RatingNEMA IP65
Lens Material - GaugePlastic
Manufacturer Warranty Length5 yrs.
Primary Pressure Range0 to 100
Process Connection1/4" NPT Male
StandardsASME, CRN
Wetted Parts MaterialPhosphor Bronze

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)5.79
Ship length (cm)10.01
Ship width (cm)10.01
Country of OriginCN

Product Variants

ProductModelPressure RangeCase ColorAccuracySecondary Pressure RangeRangePressure Gauge TypePressure Range TypeProcess Connection LocationPrice
WINTERS PCC604C Industrial Pressure Gauge, Black, 0 To 100 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic | CV3RXE PCC604C0 psi to 100 psiBlack-1% to +1%0 kPa to 690 kPa0 psi to 100 psiIndustrial Pressure GaugePressureBottom€148.88
WINTERS PCC601C Industrial Pressure Gauge, Black, 0 To 15 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic | CV3RXF PCC601C0 psi to 15 psiBlack-1% to +1%0 kPa to 100 kPa0 psi to 15 psiIndustrial Pressure GaugePressureBottom€148.88
WINTERS PCC606C Industrial Pressure Gauge, Black, 0 To 200 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic | CV3RXG PCC606C0 psi to 200 psiBlack-1% to +1%0 kPa to 1400 kPa0 psi to 200 psiIndustrial Pressure GaugePressureBottom€148.88
WINTERS PCC607C Industrial Pressure Gauge, Black, 0 To 300 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic | CV3RXH PCC607C0 psi to 300 psiBlack-1% to +1%0 kPa to 2100 kPa0 psi to 300 psiIndustrial Pressure GaugePressureBottom€148.88
WINTERS PCC610C Industrial Pressure Gauge, Black, 0 To 400 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic | CV3RXJ PCC610C0 psi to 400 psiBlack-1% to +1%0 kPa to 2800 kPa-Industrial Pressure GaugePressureBottom€148.88
WINTERS PCC603C Industrial Pressure Gauge, Black, 0 To 60 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic | CV3RXK PCC603C0 psi to 60 psiBlack-1% to +1%0 kPa to 410 kPa-Industrial Pressure GaugePressureBottom€148.88
WINTERS PCC604C-4Y Industrial Pressure Gauge, Blue, 0 To 100 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic | CV3RXL PCC604C-4Y0 psi to 100 psiBlue-1% to +1%0 kPa to 690 kPa0 psi to 100 psiIndustrial Pressure GaugePressureBottom€91.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS PCC604C-1Y Industrial Pressure Gauge, Red, 0 To 100 PSI, 4 Inch Dial, 1/4 Inch Npt Male, Plastic
€97.37 /unit