WINTERS P1S412 Industrial Compound Gauge, 30 to 0 to 30 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CR3YQK

WINTERS INSTRUMENTS P1S412 Industrial Compound Gauge, 30 to 0 to 30 Inch Size Hg/psi, 4 1/2 Inch Size Dial

Item: CR3YQK Model: P1S412Cross Ref: 491C53
In Stock

Get it by Wednesday, Jun 11

€78.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompound Gauge
Accuracy-1% to +1%
Accuracy GradeASME B40.100 Grade 1A
Accuracy ScaleFull Scale
Ambient Operating Temperature Range-40°F to +200°F
ApplicationCommercial, HVAC/R, Plumbing, Refrigeration
Bezel MaterialBrass
Blowout Safety BackNo
Calibration Certificate IncludedNo
Case ColorBlack
Case ConstructionWelded Joint
Case Depth1.275"
Case Dia.5.076"
Case FinishPainted
Case MaterialAluminum
Cleaned For Oxygen ServiceNo
Dial ColorWhite
Dial Face MaterialAluminum
Field FillableNo
Freeze Resistant MovementNo
Gauge Accuracy GradeGrade 1A - Industrial
Gauge Connection LocationBottom
Gauge Connection Size1/4"
Gauge Nominal Dial Size4 1/2"
Gauge Primary Range UnitsPsi
Gauge Wetted PartsBrass, Bronze
Hazardous Location RatingNot Rated
Includes Vent PlugNo
Ip Rating, Nema RatingIP52
Lens MaterialGlass
Liquid FilledNo
Liquid-filled CaseNo
Mfr. SeriesP1S 100 Series
Mounting Hardware IncludedNo
Mounting TypeStem Mount
Movement MaterialBrass
Nominal Dial Size4 1/2"
Non-sparkingNo
Over-pressure Limit25%
Panel-mountableNo
Pointer ColorBlack
Pointer MaterialAluminum
Pressure Gauge TypeIndustrial Pressure Gauge
Pressure Range TypeCompound
Primary Pressure Range30 psi to 0 psi to 30 psi
Primary Scale Unitsin. hg, psi
Process Connection GenderMale
Process Connection LocationBottom
Process Connection Size1/4"
Process Temperature Range-40°F to +200°F
Removable BezelNo
Scale TypeDual
Secondary Pressure Range0 psi to 210 psi
Secondary Scale UnitsKpa
Sensor MaterialPhosphor Bronze
Sensor TypeBourdon Tube
Socket MaterialBrass
Wetted MaterialsBrass
Case Diameter5.076"
Gauge Case MaterialAluminum
Includes Calibration CertificateNo
Includes Mounting HardwareNo
Ip/nema RatingNEMA IP52
Lens Material - GaugeGlass
Manufacturer Warranty Length5 yrs.
Process Connection TypeNPT
StandardsANSI/ASME, CRN
Wetted Parts MaterialBrass

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)3.24
Ship length (cm)12.89
Ship width (cm)12.89
Country of OriginCN

Product Variants

ProductModelNominal Dial SizeCase MaterialAccuracyLens MaterialGauge Accuracy GradeCase ColorAmbient Operating Temperature RangeBezel MaterialPrice
WINTERS P1S414 Industrial Compound Gauge, 30 to 0 to 100 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CR3YQD P1S4144 1/2"Aluminum-1% to +1%GlassGrade 1A - IndustrialBlack-40°F to +200°FBrass€78.25
WINTERS P3S6079 Industrial Compound Gauge, 30 to 0 to 100 Inch Size Hg/psi, 6 Inch Size Dial | CR3YQE P3S60796"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°FStainless Steel€291.59
WINTERS P1S411 Industrial Compound Gauge, 30 to 0 to 15 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CR3YQF P1S4114 1/2"Aluminum-1% to +1%GlassGrade 1A - IndustrialBlack-40°F to +200°FBrass€78.25
WINTERS P3S6005 Industrial Compound Gauge, 30 to 0 to 160 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CR3YQG P3S60054 1/2"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°FStainless Steel€236.17
WINTERS P3S6080 Industrial Compound Gauge, 30 to 0 to 160 Inch Size Hg/psi, 6 Inch Size Dial | CR3YQH P3S60806"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°FStainless Steel€291.59
WINTERS P3S6002 Industrial Compound Gauge, 30 to 0 to 30 Inch Size Hg/psi, 4 1/2 Inch Size Dial | CR3YQJ P3S60024 1/2"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°FStainless Steel€236.17
WINTERS P3S6077 Industrial Compound Gauge, 30 to 0 to 30 Inch Size Hg/psi, 6 Inch Size Dial | CR3YQL P3S60776"Aluminum-0.5% to +0.5%GlassGrade 2A - ProcessBlack-40°F to +150°FStainless Steel€291.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINTERS INSTRUMENTS P1S412 Industrial Compound Gauge, 30 to 0 to 30 Inch Size Hg/psi, 4 1/2 Inch Size Dial
€78.25 /unit