WINSMITH E43MDNS42000H0 | AX7LVN

WINSMITH E43MDNS42000H0 Speed Reducer, 143-145TC/182-184C Motor Frame, Left Solid Output Shaft, Quill Input

Item: AX7LVN Model: E43MDNS42000H0
In Stock

Get it by Thursday, Jun 12

€2,848.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 155
Ship height (cm)31.12
Ship length (cm)33.02
Ship width (cm)40.64
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E43MDNS23000D4 | AX3ZBJ E43MDNS23000D4E43MDNS23000D4€2,789.28
WINSMITH E43MDNS31000BT | AX4AYH E43MDNS31000BTE43MDNS31000BT€2,848.03
WINSMITH E43MDNS43000D4 | AX4BKX E43MDNS43000D4E43MDNS43000D4€2,651.62
WINSMITH E43MDNS34000DN | AX4CNA E43MDNS34000DNE43MDNS34000DN€2,864.05
WINSMITH E43MDNS42000EK | AX4CWX E43MDNS42000EKE43MDNS42000EK€2,651.62
WINSMITH E43MDNS32000GC | AX4DEN E43MDNS32000GCE43MDNS32000GC€2,651.62
WINSMITH E43MDNS43000FT | AX4DFH E43MDNS43000FTE43MDNS43000FT€2,651.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E43MDNS42000H0 Speed Reducer, 143-145TC/182-184C Motor Frame, Left Solid Output Shaft, Quill Input
€2,848.03 /unit