WINSMITH E35MDNS41000H0 | AX8UAR

WINSMITH E35MDNS41000H0 Gear Reducer, Left Solid Output Shaft, Quill Input

Item: AX8UAR Model: E35MDNS41000H0
In Stock

Get it by Tuesday, Jun 17

€2,141.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 84
Ship height (cm)27.31
Ship length (cm)31.75
Ship width (cm)35.56
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E35MDNS21000FA | AX4BKW E35MDNS21000FAE35MDNS21000FA€2,094.30
WINSMITH E35MDNS41000GC | AX4CCM E35MDNS41000GCE35MDNS41000GC€1,994.06
WINSMITH E35MDNS21000H0 | AX4CMZ E35MDNS21000H0E35MDNS21000H0€2,249.43
WINSMITH E35MDNS42000C1 | AX4CNU E35MDNS42000C1E35MDNS42000C1€1,994.06
WINSMITH E35MDNS21000EK | AX4DMQ E35MDNS21000EKE35MDNS21000EK€2,094.30
WINSMITH E35MDNS43000D4 | AX4EYC E35MDNS43000D4E35MDNS43000D4€1,994.06
WINSMITH E35MDNS42000FT | AX4GWK E35MDNS42000FTE35MDNS42000FT€1,994.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E35MDNS41000H0 Gear Reducer, Left Solid Output Shaft, Quill Input
€2,141.77 /unit