Flat Shipping

Flat Shipping at €24.99 + VAT

FABORY L55390.100.0001 Lock Washer, Stainless Steel, M10 Size, 2.5mm Thickness, Helical High-Collar Type | CG8BGM 42GY38

FABORY L55390.100.0001 Lock Washer, M10 Fits Bolt Size, Split Lock, 16 mm O.D., 10.2 mm I.D., 5100 Pk

Item: CG8BGM Model: L55390.100.0001Cross Ref: 42GY38
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€978.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLock Washer
ColorSilver
FinishPlain
Fits Bolt SizesM10
Inside Dia.10.2 mm
MaterialStainless Steel
Outside Dia.16 mm
System Of MeasurementMetric
Thickness2.5 mm
TypeSplit Lock

Shipping Info:

Ship weight (kg) 9.9166
Country of OriginVaries

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessColorTypeMaterialFinishPkg. Qty.Price
SUPER-STRUT E148-3/8SS Lock Washer, 3/8 Inch Size, Stainless Steel | CF4YCA E148-3/8SS3/8"3/8"---Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-1/2SS Lock Washer, 1/2 Inch Size, Stainless Steel | CF6APG E148-1/2SS1/2"1/2"---Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-5/8SS6 Lock Washer, 5/8 Inch Size, Stainless Steel | CF6AUZ E148-5/8SS65/8"0.641"1.073"0.156"-Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-5/16SS316 Lock Washer, 5/16 Inch Size, Stainless Steel | CF6AVA E148-5/16SS3165/16"5/16"-0.0781"-Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-3/8SS6 Lock Washer, 3/8 Inch Size, Stainless Steel | CF6AVB E148-3/8SS63/8"3/8"---Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-1/4SS6 Lock Washer, 1/4 Inch Size, Stainless Steel | CF6AVC E148-1/4SS61/4"0.26"0.487"1/16"-Split LockStainless SteelPlain1-
RFQ
SUPER-STRUT E148-1/4SS Lock Washer, 1/4 Inch Size, Stainless Steel | CF6AVD E148-1/4SS1/4"0.26"0.487"1/16"-Split LockStainless SteelPlain1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY L55390.100.0001 Lock Washer, M10 Fits Bolt Size, Split Lock, 16 mm O.D., 10.2 mm I.D., 5100 Pk
€978.55 /pack