WINSMITH E30MWSS 40:1 56C/140TC Speed Reducer C-face 56c/140tc 40 1 | AD3BCE 3XJE3

WINSMITH E30MWSS 40:1 56C/140TC Speed Reducer C-face 56c/140tc 40 1

Item: AD3BCE Model: E30MWSS 40:1 56C/140TCCross Ref: 3XJE3
In Stock

Get it by Tuesday, Jun 17

€2,019.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Base To Center3 1/2"
Bore Dia.7/8"
Dimension3/4"
Dimension A3 1/2"
Dimension B6.62"
Dimension C3"
Dimension D6 1/2"
Dimension F2 3/4"
Dimension L4.63"
Dimension M5 14/25"
DutyWashdown
FinishEpoxy Coat
Gear Ratio401
Input Rpm1725 RPM
Input Shaft Diameter7/8"
Max. Input Hp2 hp
Mounting TypeUniversal
Nominal Output Rpm43 RPM
Number Of Stages1
Output Shaft Dia.1 15/16"
Output Shaft Height3 1/2"
Output Shaft Length3 1/2"
Output Shaft TypeHollow
Overhung Load2020 lbs.
RotationReversible
Seal MaterialFluroelastomer
Shaft OrientationRight Angle
Solid/hollow Output ShaftHollow
Speed Reducer TypeC Face
Worm Center Distance3"
Base To Shaft Center3.5"
Housing Material FinishEpoxy Coating System
Input Connection TypeC-Face
LubricationMobil Glygoyle 460
Maximum Input Horsepower2 hp
Maximum Input Speed1725 RPM
Maximum Output Speed43 RPM
Maximum Output Torque2516 lbs.-in.
Motor Frame Designation56C/140TC
Mounting OrientationAny Angle
Output Shaft Diameter1 15/16"
Overhung Load Capacity2020 lbs.-ft.

Shipping Info:

Ship weight (kg) 60.35
Ship height (cm)31.5
Ship length (cm)32.51
Ship width (cm)30.48
HS code8483905000
Country of OriginUS

Product Variants

ProductModelWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Bore Dia.Output Shaft HeightPrice
WINSMITH E20MWSS 5:1 56C/140TC Speed Reducer C-face 56c/140tc 5 1 | AD3BBM 3XJC5 E20MWSS 5:1 56C/140TC2"1265 lbs.3 hp51345 RPM1 7/16"7/8"2 1/8"€1,195.06
WINSMITH E20MWSS 10:1 56C/140TC Speed Reducer C-face 56c/140tc 10 1 | AD3BBN 3XJC6 E20MWSS 10:1 56C/140TC2"1345 lbs.2 hp101172 RPM1 7/16"7/8"2 1/8"€1,253.77
WINSMITH E20MWSS 20:1 56C/140TC Speed Reducer C-face 56c/140tc 20 1 | AD3BBP 3XJC7 E20MWSS 20:1 56C/140TC2"1345 lbs.1 hp20186 RPM1 7/16"7/8"2 1/8"€1,195.06
WINSMITH E20MWSS 30:1 56C Speed Reducer C-face 56c 30 1 | AD3BBQ 3XJC8 E20MWSS 30:1 56C2"1345 lbs.3/4 hp30158 RPM1 7/16"5/8"2 1/8"€1,141.86
WINSMITH E20MWSS 40:1 56C Speed Reducer C-face 56c 40 1 | AD3BBR 3XJC9 E20MWSS 40:1 56C2"1345 lbs.1/2 hp40143 RPM1 7/16"5/8"2 1/8"€1,253.77
WINSMITH E20MWSS 50:1 56C Speed Reducer C-face 56c 50 1 | AD3BBT 3XJD1 E20MWSS 50:1 56C2"1345 lbs.1/2 hp50135 RPM1 7/16"5/8"2 1/8"€1,141.86
WINSMITH E20MWSS 60:1 56C Speed Reducer C-face 56c 60 1 | AD3BBU 3XJD2 E20MWSS 60:1 56C2"1345 lbs.3/10 hp60129 RPM1 7/16"5/8"2 1/8"€1,141.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E30MWSS 40:1 56C/140TC Speed Reducer C-face 56c/140tc 40 1
€2,019.60 /unit