WINSMITH E20MWSS 60:1 56C Speed Reducer C-face 56c 60 1 | AD3BBU 3XJD2

WINSMITH E20MWSS 60:1 56C Speed Reducer C-face 56c 60 1

Item: AD3BBU Model: E20MWSS 60:1 56CCross Ref: 3XJD2
In Stock

Get it by Tuesday, Jun 17

€1,155.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Base To Center2.13"
Bore Dia.5/8"
Dimension0.63"
Dimension A2.38"
Dimension B5 1/4"
Dimension C2"
Dimension D4.13"
Dimension F2.19"
Dimension L3 11/25"
Dimension M4.06"
DutyWashdown
FinishEpoxy Coat
Frame56C
Gear Ratio601
Input Rpm1725 RPM
Input Shaft Diameter5/8"
Max. Input Hp3/10 hp
Motor Frame Designation56C
Mounting TypeUniversal
Nominal Output Rpm29 RPM
Number Of Stages1
Output Shaft Dia.1 7/16"
Output Shaft Height2 1/8"
Output Shaft Length2 1/8"
Output Shaft TypeHollow
Overhung Load1345 lbs.
RotationReversible
Seal MaterialFluroelastomer
Shaft OrientationRight Angle
Solid/hollow Output ShaftHollow
Speed Reducer TypeC Face
Worm Center Distance2"
Base To Shaft Center2.13"
Housing Material FinishEpoxy Coating System
Input Connection TypeC-Face
LubricationMobil Glygoyle 460
Maximum Input Horsepower0.3 hp
Maximum Input Speed1725 RPM
Maximum Output Speed29 RPM
Maximum Output Torque528 lbs.-in.
Mounting OrientationAny Angle
Output Shaft Diameter1 7/16"
Overhung Load Capacity1345 lbs.-ft.

Shipping Info:

Ship weight (kg) 26.9
Ship height (cm)25.15
Ship length (cm)28.45
Ship width (cm)24.64
HS code8483905000
Country of OriginUS

Product Variants

ProductModelWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Bore Dia.Output Shaft HeightPrice
WINSMITH E20MWSS 5:1 56C/140TC Speed Reducer C-face 56c/140tc 5 1 | AD3BBM 3XJC5 E20MWSS 5:1 56C/140TC2"1265 lbs.3 hp51345 RPM1 7/16"7/8"2 1/8"€1,195.06
WINSMITH E20MWSS 10:1 56C/140TC Speed Reducer C-face 56c/140tc 10 1 | AD3BBN 3XJC6 E20MWSS 10:1 56C/140TC2"1345 lbs.2 hp101172 RPM1 7/16"7/8"2 1/8"€1,253.77
WINSMITH E20MWSS 20:1 56C/140TC Speed Reducer C-face 56c/140tc 20 1 | AD3BBP 3XJC7 E20MWSS 20:1 56C/140TC2"1345 lbs.1 hp20186 RPM1 7/16"7/8"2 1/8"€1,195.06
WINSMITH E20MWSS 30:1 56C Speed Reducer C-face 56c 30 1 | AD3BBQ 3XJC8 E20MWSS 30:1 56C2"1345 lbs.3/4 hp30158 RPM1 7/16"5/8"2 1/8"€1,141.86
WINSMITH E20MWSS 40:1 56C Speed Reducer C-face 56c 40 1 | AD3BBR 3XJC9 E20MWSS 40:1 56C2"1345 lbs.1/2 hp40143 RPM1 7/16"5/8"2 1/8"€1,253.77
WINSMITH E20MWSS 50:1 56C Speed Reducer C-face 56c 50 1 | AD3BBT 3XJD1 E20MWSS 50:1 56C2"1345 lbs.1/2 hp50135 RPM1 7/16"5/8"2 1/8"€1,141.86
WINSMITH E26MWSS 20:1 56C/140TC Speed Reducer C-face 56c/140tc 20 1 | AD3BBV 3XJD3 E26MWSS 20:1 56C/140TC2.63"1823 lbs.2 hp20186 RPM1 7/16"7/8"3 1/8"€1,855.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E20MWSS 60:1 56C Speed Reducer C-face 56c 60 1
€1,155.39 /unit