WINSMITH E20MDSS51200DN | AX6NHC

WINSMITH E20MDSS51200DN Gear Reducer, 56C Input Flange, Hollow Bore

Item: AX6NHC Model: E20MDSS51200DN
In Stock

Get it by Tuesday, Jun 17

€1,967.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 30
Ship height (cm)15.9
Ship length (cm)21.59
Ship width (cm)24.13
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E20MDSS51160GC | AX4AXG E20MDSS51160GCE20MDSS51160GC€1,446.30
WINSMITH E20MDSS51160BT | AX4BUU E20MDSS51160BTE20MDSS51160BT€1,229.50
WINSMITH E20MDSS51160HC | AX4CLF E20MDSS51160HCE20MDSS51160HC€1,229.50
WINSMITH E20MDSS51120A8 | AX4HUR E20MDSS51120A8E20MDSS51120A8€1,243.24
WINSMITH E20MDSS51230FA | AX4LTR E20MDSS51230FAE20MDSS51230FA€1,446.30
WINSMITH E20MDSS51190C1 | AX4MLU E20MDSS51190C1E20MDSS51190C1€1,446.30
WINSMITH E20MDSS51200H0 | AX4PQZ E20MDSS51200H0E20MDSS51200H0€1,229.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E20MDSS51200DN Gear Reducer, 56C Input Flange, Hollow Bore
€1,967.21 /unit