WINSMITH E20MDNS42000A8 | AX7DFR

WINSMITH E20MDNS42000A8 Speed Reducer, 143-145TC/182-184C Motor Frame, Left Solid Output Shaft, Quill Input

Item: AX7DFR Model: E20MDNS42000A8
In Stock

Get it by Tuesday, Jun 17

€916.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 26
Ship height (cm)15.9
Ship length (cm)21.59
Ship width (cm)24.13
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E20MDNS41000GC | AX3YKN E20MDNS41000GCE20MDNS41000GC€916.84
WINSMITH E20MDNS4V000FT | AX4FGD E20MDNS4V000FTE20MDNS4V000FT€792.11
WINSMITH E20MDNS21000EK | AX4FLT E20MDNS21000EKE20MDNS21000EK€966.29
WINSMITH E20MDNS31000DN | AX4KJE E20MDNS31000DNE20MDNS31000DN€916.84
WINSMITH E20MDNS41000FT | AX4KJF E20MDNS41000FTE20MDNS41000FT€916.84
WINSMITH E20MDNS21000BT | AX4RNY E20MDNS21000BTE20MDNS21000BT€1,037.87
WINSMITH E20MDNS41000FA | AX4WDJ E20MDNS41000FAE20MDNS41000FA€916.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E20MDNS42000A8 Speed Reducer, 143-145TC/182-184C Motor Frame, Left Solid Output Shaft, Quill Input
€916.84 /unit