WINSMITH E17MDNM21000GC | AX4FBX

WINSMITH E17MDNM21000GC Speed Reducer, 56C Motor Frame, Right Angle Double Worm Gear, Quill Input

Item: AX4FBX Model: E17MDNM21000GC
In Stock

Get it by Tuesday, Jun 17

€1,367.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 24
Ship height (cm)14.61
Ship length (cm)17.78
Ship width (cm)24.13
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E26MDT 20:1 L 56C REDUCER | AL2FLN E26MDT 20:1 L 56C REDUCERE26MDT 20:1 L 56C REDUCER€2,337.08
RFQ
WINSMITH E20MDTS41000C1 REDUCER | AM3JZE E20MDTS41000C1 REDUCERE20MDTS41000C1 REDUCER€1,714.40
WINSMITH E24MDTS-31000-GC REDUCER | AM8BQH E24MDTS-31000-GC REDUCERE24MDTS-31000-GC REDUCER€2,003.60
WINSMITH E26MDNS42000DN REDUCER | AN3TGR E26MDNS42000DN REDUCERE26MDNS42000DN REDUCER€2,099.31
WINSMITH E17MDBD31000J9 | AX3XEV E17MDBD31000J9E17MDBD31000J9€1,528.96
WINSMITH E17MDBD31000N4 | AX3XFE E17MDBD31000N4E17MDBD31000N4€1,528.96
WINSMITH E17MDND21000H0 | AX3XJW E17MDND21000H0E17MDND21000H0€1,544.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E17MDNM21000GC Speed Reducer, 56C Motor Frame, Right Angle Double Worm Gear, Quill Input
€1,367.83 /unit