AMERICAN DRILL BUSHING EN34107 Hoist Ring, Heavy Duty, M30-3.5 Thread Size, 9920.80 Lbs Capacity | CF4TKV

ADB HOIST RINGS MFG. EN34107 Hoist Ring, Heavy Duty, M30-3.5 Thread Size, 9920.80 Lbs. Capacity

Item: CF4TKV Model: EN34107
Limited Availability
€244.29 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
System Of MeasurementMetric
Thread Projection48 mm
Thread SizeM30 x 3.5

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. EN34107 Hoist Ring, Heavy Duty, M30-3.5 Thread Size, 9920.80 Lbs. Capacity
€244.29 /unit