Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 638-25-M12-34-NI Leveling Foot, Stainless Steel, M12, 0.98 Inch Size Base Dia, 1.75 Inch Height | CR6EBC

WINCO 638-25-M12-34-NI Leveling Foot, Stainless Steel, M12, 0.98 Inch Size Base Dia, 1.75 Inch Height

Item: CR6EBC Model: 638-25-M12-34-NICross Ref: 805W41
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
Base Dia.0.98"
Base Grade303 Stainless Steel
Base MaterialStainless Steel
Base ShapeRound
Bolt GradeGrade 303
Bolt Length1.34"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
FinishBlackened
Height1 3/4"
Load Capacity3597 lbf.
Swivel Angle15°
System Of MeasurementMetric
Thread SizeM12
Thrust Pad MaterialBlack Acetal
Base Diameter25 mm
IncludesPlastic Thrust Pad
Leveling Mount TypeSwiveling Stud
Overall Height44.5 mm
SeriesGN 638 Series

Shipping Info:

Ship weight (kg) 0.0248
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThrust Pad MaterialBolt LengthLoad CapacityFinishBolt MaterialHeightBase ShapePrice
WINCO 638-25-1/2X13-34-NV Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYN 638-25-1/2X13-34-NV1/2"-13Stainless Steel1.34"787 lbf.-Stainless Steel1 3/4"Round€42.76
WINCO 638-25-1/2X13-57-NV Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYP 638-25-1/2X13-57-NV1/2"-13Stainless Steel2 6/25"787 lbf.-Stainless Steel2.65"Round€45.80
WINCO 638-25-1/2X13-74-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYQ 638-25-1/2X13-74-NI1/2"-13Black Acetal2.91"787 lbf.BlackenedStainless Steel3 8/25"Round€23.66
WINCO 638-25-1/2X13-94-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYR 638-25-1/2X13-94-NI1/2"-13Black Acetal3.7"787 lbf.BlackenedStainless Steel4.11"Round€28.29
WINCO 638-25-1/2X13-94-NV Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYT 638-25-1/2X13-94-NV1/2"-13Stainless Steel3.7"787 lbf.-Stainless Steel4.11"Round€53.27
WINCO 638-40-1/2X13-34-NV Leveling Foot, Stainless Steel, 1/2 Inch-13, 1.57 Inch Size Base Dia | CR6DYU 638-40-1/2X13-34-NV1/2"-13Stainless Steel1.34"787 lbf.-Stainless Steel1.85"Round€57.18
WINCO 638-40-1/2X13-34-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 1.57 Inch Size Base Dia | CR6DYV 638-40-1/2X13-34-NI1/2"-13Black Acetal1.34"787 lbf.BlackenedStainless Steel1.85"Round€18.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 638-25-M12-34-NI Leveling Foot, Stainless Steel, M12, 0.98 Inch Size Base Dia, 1.75 Inch Height
€18.37 /unit