Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 638-25-1/2X13-94-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYR

WINCO 638-25-1/2X13-94-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia

Item: CR6DYR Model: 638-25-1/2X13-94-NICross Ref: 805W20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
Base Dia.0.98"
Base Grade303 Stainless Steel
Base MaterialStainless Steel
Base ShapeRound
Bolt GradeGrade 303
Bolt Length3.7"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
FinishBlackened
Height4.11"
Load Capacity787 lbf.
Swivel Angle15°
System Of MeasurementImperial
Thread Size1/2"-13
Thrust Pad MaterialBlack Acetal
Base Diameter0.98"
Hex Size3/16"
IncludesPlastic Thrust Pad
Overall Height4.11"

Shipping Info:

Ship weight (kg) 0.0724
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeThrust Pad MaterialBolt LengthLoad CapacityFinishBolt MaterialHeightBase ShapePrice
WINCO 638-25-1/2X13-34-NV Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYN 638-25-1/2X13-34-NV1/2"-13Stainless Steel1.34"787 lbf.-Stainless Steel1 3/4"Round€42.76
WINCO 638-25-1/2X13-57-NV Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYP 638-25-1/2X13-57-NV1/2"-13Stainless Steel2 6/25"787 lbf.-Stainless Steel2.65"Round€45.80
WINCO 638-25-1/2X13-74-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYQ 638-25-1/2X13-74-NI1/2"-13Black Acetal2.91"787 lbf.BlackenedStainless Steel3 8/25"Round€23.66
WINCO 638-25-1/2X13-94-NV Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia | CR6DYT 638-25-1/2X13-94-NV1/2"-13Stainless Steel3.7"787 lbf.-Stainless Steel4.11"Round€53.27
WINCO 638-40-1/2X13-34-NV Leveling Foot, Stainless Steel, 1/2 Inch-13, 1.57 Inch Size Base Dia | CR6DYU 638-40-1/2X13-34-NV1/2"-13Stainless Steel1.34"787 lbf.-Stainless Steel1.85"Round€57.18
WINCO 638-40-1/2X13-34-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 1.57 Inch Size Base Dia | CR6DYV 638-40-1/2X13-34-NI1/2"-13Black Acetal1.34"787 lbf.BlackenedStainless Steel1.85"Round€18.62
WINCO 638-40-1/2X13-57-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 1.57 Inch Size Base Dia | CR6DYW 638-40-1/2X13-57-NI1/2"-13Black Acetal2 6/25"787 lbf.BlackenedStainless Steel2 3/4"Round€21.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 638-25-1/2X13-94-NI Leveling Foot, Stainless Steel, 1/2 Inch-13, 0.98 Inch Size Base Dia
€30.35 /unit