Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 43-50-3/8X16-100-D3-SK Leveling Foot Teardrop Shape, 3/8 Inch-16, 3.94 Inch Size Bolt Length, Plain | CR6DEQ

WINCO 43-50-3/8X16-100-D3-SK Leveling Foot Teardrop Shape, 3/8 Inch-16, 3.94 Inch Size Bolt Length, Plain

Item: CR6DEQ Model: 43-50-3/8X16-100-D3-SKCross Ref: 805X68
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Base Dia.1.97"
Base GradeGrade 304
Base MaterialStainless Steel
Base ShapeTeardrop
Base Thickness4/25"
Bolt Length3.94"
Connection TypeThreaded Stud
FinishPlain
Height4.37"
Load Capacity3147 lbf.
Mfr. SeriesGN 43
Mounting Holes IncludedYes
Swivel Angle
System Of MeasurementImperial
Thread Size3/8"-16
Thrust Pad MaterialVulcanized Black Nbr
Hex Size11/16"
IncludesNut, Rubber Pad
Mounting HolesMounting Holes Included
Overall Height4.37"

Shipping Info:

Ship weight (kg) 0.139
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 43-50-3/8X16-100-D3-SK Leveling Foot Teardrop Shape, 3/8 Inch-16, 3.94 Inch Size Bolt Length, Plain
€45.16 /unit