Item | Seal |
Accuracy | -2.5% to +2.5% |
Accuracy Grade | ASME B40.100 Grade A |
Accuracy Scale | Mid Scale |
Adjustable Pointer | No |
Ambient Temp. Range | -30°F to +180°F |
Application | Added Durability |
Bezel Material | Stainless Steel |
Bezel Mounting Type | Fixed |
Blowout Safety Back | No |
Calibration Certificate Included | No |
Case Color | Gray |
Case Construction | Welded Joint |
Case Depth | 1.39" |
Case Dia. | 2.7" |
Case Finish | None |
Case Material | Stainless Steel |
Cleaned For Oxygen Service | No |
Clog Resistant | No |
Compatible Process Media | Media Compatible With 316 Stainless Steel |
Connection Location | Lower |
Dial Color | White |
Diaphragm Seal Type | Threaded |
Dry Dampening Feature | Anti-Vibration Movement |
Field Fillable | Yes |
Freeze Resistant Movement | No |
Gauge Case Color | Gray |
Gauge Case Liquid | None |
Gauge Connection Location | Bottom |
Gauge Connection Size | 1" |
Gauge Filled With | Glycerin |
Gauge Nominal Dial Size | 2 1/2" |
Gauge Primary Range No.ed Graduations | 20 |
Gauge Primary Range Units | Psi |
Gauge Secondary Range Units | Bar |
Gauge Special Options | Diaphragm |
Graduations | 20 psi |
Hazardous Location Rating | Not Rated |
Includes Mounting Hardware | No |
Includes Vent Plug | No |
Ip Rating, Nema Rating | IP65 |
Lens Material | Polycarbonate |
Liquid Filled | Yes |
Liquid-filled Case | No |
Mfr. Series | 301L, 5JJJ |
Mounting Hardware Included | No |
Mounting Type | Stem Mount |
Movement Type | Anti Vibration |
Nominal Dial Size | 2 1/2" |
Panel-mountable | No |
Pointer Color | Black |
Pointer Material | Aluminum |
Pressure Gauge Type | Process Pressure Gauge With Diaphragm Seal |
Pressure Range | 0 psi to 160 psi |
Pressure Range Type | Pressure |
Primary Scale Minor Graduations | 2 |
Primary Scale Numeric Increments | 20 , 20.0 |
Primary Scale Units | Psi |
Process Connection Gender | Male |
Process Connection Location | Bottom |
Process Connection Size | 1/4" |
Process Connection Type | NPT |
Process Temperature Range | -40°F to +300°F |
Range | 0 psi to 160 psi |
Removable Bezel | No |
Scale Type | Dual |
Seal Compatible Process Grade | Grade 316 |
Seal Compatible Process Material | Stainless Steel |
Seal Diaphragm Grade | Grade 316 |
Seal Diaphragm Material | Stainless Steel |
Seal Diaphragm Material Grade | Grade 316 |
Seal Fill Liquid | Glycerin |
Seal Lower Housing Grade | Grade 316 |
Seal Lower Housing Material | Stainless Steel |
Secondary Pressure Range | 0 Bar to 11 Bar |
Secondary Scale Units | Bar |
Sensor Grade | Grade 316 |
Sensor Material | Stainless Steel |
Socket Material | Stainless Steel |
Vibration Resistance | Field Fillable |
Wetted Materials | Stainless Steel |
Wetted Parts Grade | Grade 316 |
Case Diameter | 2.7" |
Gauge Case Material | Stainless Steel |
Includes Calibration Certificate | No |
Ip/nema Rating | NEMA IP65 |
Manufacturer Warranty Length | 1 yr. |
Seal Compatible Process Media | Grade 316 Stainless Steel |
Standards | ASME B40.100 |