Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 31-60-3/8X16-75-B1-SK Leveling Foot, 3/8 Inch-16, 2.95 Inch Size Bolt Length, Stainless Steel Bolt | CR6DRB

WINCO 31-60-3/8X16-75-B1-SK Leveling Foot, 3/8 Inch-16, 2.95 Inch Size Bolt Length, Stainless Steel Bolt

Item: CR6DRB Model: 31-60-3/8X16-75-B1-SKCross Ref: 805XM4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Foot
Base Dia.2 9/25"
Base GradeGrade 304
Base MaterialStainless Steel
Base ShapeRound
Base Thickness0.63"
Bolt Length2.95"
Bolt MaterialStainless Steel
Connection TypeThreaded Stud
FinishShotblasted Matte
Height3.58"
Load Capacity3147 lbf.
Mfr. SeriesGN 31
Swivel Angle
System Of MeasurementImperial
Thread Size3/8"-16
Thrust Pad MaterialBlack NBR
Base Diameter2.36"
Hex Size11/16"
IncludesNut, Rubber Pad
Overall Height3.58"

Shipping Info:

Ship weight (kg) 0.1782
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelThread SizeSwivel AngleBolt LengthLoad CapacityBase ShapeFinishThrust Pad MaterialHeightPrice
WINCO 43-50-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBE 43-50-1/2X13-75-D3-SK1/2"-132.95"3147 lbf.TeardropPlainVulcanized Black Nbr3.38"€43.07
WINCO 43-60-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBF 43-60-1/2X13-75-D3-SK1/2"-132.95"3597 lbf.TeardropPlainVulcanized Black Nbr3.38"€50.91
WINCO 43-80-1/2X13-75-D3-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Plain | CR6DBG 43-80-1/2X13-75-D3-SK1/2"-132.95"4496 lbf.TeardropPlainVulcanized Black Nbr3.42"€72.53
WINCO 43-50-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBH 43-50-1/2X13-75-D1-SK1/2"-132.95"3147 lbf.TeardropPlainBlack TPE3.38"€32.96
WINCO 43-60-1/2X13-75-D1-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBJ 43-60-1/2X13-75-D1-SK1/2"-132.95"3597 lbf.TeardropPlainBlack TPE3.38"€35.84
WINCO 43-50-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBK 43-50-1/2X13-75-D0-SK1/2"-132.95"3147 lbf.TeardropPlain-3.38"€29.15
WINCO 43-60-1/2X13-75-D0-SK Leveling Foot Teardrop Shape, 1/2 Inch-13, 2.95 Inch Size Bolt Length, Stainless Steel | CR6DBL 43-60-1/2X13-75-D0-SK1/2"-132.95"3597 lbf.TeardropPlain-3.38"€31.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 31-60-3/8X16-75-B1-SK Leveling Foot, 3/8 Inch-16, 2.95 Inch Size Bolt Length, Stainless Steel Bolt
€48.09 /unit