Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER 66PMT-8-8 Female Connector 1/2 x 1/2 In | AA3GKH 11K673

PARKER 66PMT-8-8 Female Connector 1/2 x 1/2 In

Item: AA3GKH Model: 66PMT-8-8Cross Ref: 11K673
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€37.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFemale Connector
ConnectionTube x FNPT
Connection TypeTube x FNPT
Gasket MaterialBuna N
Hex Size1"
Length1.91"
MaterialBrass
Pipe Size1/2"
Pressure Rating250 psi
Temp. Range-40°F to +200°F
Thread Size1/2"
Tube Size1/2"
TypePush To Connect
ApplicationAir
ColorGold
Compatible Tube MaterialNylon
Fitting MaterialBrass
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeFNPT
Fitting Side B Pipe Size1/2"
Fitting Thread Size1/2"
Includes Pre-applied Thread SealantNo
Maximum Operating Pressure250 psi
Maximum Operating Temperature200°F
Minimum Operating Temperature-40°F
Overall Length15/16"
Release Ring MaterialBuna N
Release TypeButton
Resistance PropertiesImpact Resistant
Specific Fitting ShapeStraight Adapter
StandardsDOT FMVSS 571.106, SAE J2494, SAE J2494-3
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)2.38
Ship width (cm)3.05
HS code7412200035
Country of OriginUS

Product Variants

ProductModelPipe SizeHex SizeTemp. RangeMaterialPressure RatingTube SizeConnection TypeTypePrice
PARKER 66PMT-8-4 Female Connector 1/2 x 1/4 In | AA3GKF 11K671 66PMT-8-41/4"7/8"-40°F to +200°FBrass250 psi1/2"Tube x FNPTPush To Connect€21.09
PARKER 66PMT-8-6 Female Connector 1/2 x 3/8 In | AA3GKG 11K672 66PMT-8-63/8"7/8"-40°F to +200°FBrass250 psi1/2"Tube x FNPTPush To Connect€30.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER 66PMT-8-8 Female Connector 1/2 x 1/2 In
€37.61 /unit