Flat Shipping

Flat Shipping at €24.99 + VAT

WINCO 256-38-5/16X18-32-55-GR Vibration/Shock Absorption Mount, Conical, Tapped, 5/16 Inch Size-18, 1.5 Inch Dia | CR6GZJ

WINCO 256-38-5/16X18-32-55-GR Vibration/Shock Absorption Mount, Conical, Tapped, 5/16 Inch Size-18, 1.5 Inch Dia

Item: CR6GZJ Model: 256-38-5/16X18-32-55-GRCross Ref: 802CR6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMount
Durometer55A
Height1.26"
Isolator MaterialSilicone Rubber
Max. Load Downward Compression202 lbf.
Max. Operating Temp.392°F
Maximum Load Sideways Shear645 lbf.
MountingConveyor
Overall Dia.1 1/2"
Resistant ToAbrasion, UV Light, Wear, Weather Exposure
ShapeConical
Stud Length1.26"
Stud Or Tap GradeGrade 304
Stud Or Tap MaterialStainless Steel
StyleOne Tapped Hole
Thread Size5/16"-18
Body Height1.26"
Fda ApprovedFDA Approved
Isolator Body MaterialSilicone
Max Load Downward Compression202 lbf.
Max Load Sideways Shear645 lbf.
Operating Temperature - Maximum392°F
Operating Temperature - Minimum-22°F
Overall Diameter1.5"
Taper Diameter0.96"
Thread Material304 Stainless Steel
Vibration Isolator StyleMale x Non Threaded

Shipping Info:

Ship weight (kg) 0.0495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIsolator MaterialThread SizeHeightDurometerMax. Operating Temp.Maximum Load Sideways ShearOverall Dia.Stud Or Tap MaterialPrice
WINCO 453.1-19-25-1/4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.75 Inch Dia | CR6FFL 453.1-19-25-1/4-55Natural Rubber1/4"-200.98"55A176°F90.96 lbf.3/4"Stainless Steel€16.27
WINCO 254-25-1/4X20-25.4-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFM 254-25-1/4X20-25.4-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 254-25-1/4X20-12.7-55 Vibration/Shock Absorption Mount, Conical, Stud, 1/4 Inch Size-20, 0.98 Inch Dia | CR6FFN 254-25-1/4X20-12.7-55Natural Rubber1/4"-200.81"55A176°F468 lbf.0.98"Stainless Steel€12.23
WINCO 453.1-45-51-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.77 Inch Dia | CR6FFP 453.1-45-51-3/8-55Natural Rubber3/8"-162.01"55A176°F284 lbf.1.77"Stainless Steel€87.18
WINCO 254-50-3/8X16-31.8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 1.97 Inch Dia | CR6FFQ 254-50-3/8X16-31.8-55Natural Rubber3/8"-161.69"55A176°F885 lbf.1.97"Stainless Steel€44.32
WINCO 453.1-51-57-3/8-55 Vibration/Shock Absorption Mount, Conical, Stud, 3/8 Inch Size-16, 2.01 Inch Dia | CR6FFR 453.1-51-57-3/8-55Natural Rubber3/8"-162 6/25"55A176°F285 lbf.2.01"Stainless Steel€112.43
WINCO 453.1-32-38-5/16-55 Vibration/Shock Absorption Mount, Conical, Stud, 5/16 Inch Size-18, 1.26 Inch Dia | CR6FFT 453.1-32-38-5/16-55Natural Rubber5/16"-181 1/2"55A176°F155 lbf.1.26"Stainless Steel€26.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINCO 256-38-5/16X18-32-55-GR Vibration/Shock Absorption Mount, Conical, Tapped, 5/16 Inch Size-18, 1.5 Inch Dia
€59.19 /unit