Flat Shipping

Flat Shipping at €24.99 + VAT

ARO 104104-N03 Valve Needle 3/8 Npt | AD8GDC 4KB96

ARO 104104-N03 Valve Needle 3/8 Npt

Item: AD8GDC Model: 104104-N03Cross Ref: 4KB96
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€95.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemNeedle Valve
Adjustment KnobCalibrated
BodyComposite
Body MaterialComposite
Flow Rate58 CFM
Height3.859"
Inlet Size3/8"
Length2.844"
Max. Operating Pressure200 psi
Width1.312"
Adjustment MethodKnob
ConfigurationInline
Control DirectionUni-Directional
Flow Rate - Maximum58 SCFM
Inlet Port3/8" FNPT
Inlet Port Connection GenderFemale
Inlet Port Connection Size3/8"
Inlet Port Connection TypeNPT
Operating Pressure0 psi to 200 psi
Operating Pressure - Maximum200 psi
Operating Pressure - Minimum0 psi
Operating Temperature0°F to 200°F
Operating Temperature - Maximum200°F
Operating Temperature - Minimum0°F
Outlet Port3/8" Female NPT
Outlet Port Connection GenderFemale
Outlet Port Connection Size3/8"
Outlet Port Connection TypeNPT
Overall Height3 3/8"
Overall Length2 13/16"
Overall Width1 5/16"
Product TypeNeedle Valve

Shipping Info:

Ship weight (kg) 0.1755
Ship height (cm)9.8
Ship length (cm)7.22
Ship width (cm)3.33
HS code8481805090
Country of OriginUS

Product Details:

    • Pipe Port Inserts (Zinc Plated)

Product Variants

ProductModelFlow RateHeightMax. Operating PressureInlet SizeAdjustment KnobMax. Temp.Price
ARO 104104-N01 Valve Needle 1/8 Npt | AD8GDA 4KB92 104104-N0118 CFM2.828"200 psi-Calibrated-€52.21
ARO 104104-N02 Valve Needle 1/4 Npt | AD8GDB 4KB94 104104-N0228 CFM2.828"200 psi-Calibrated-€65.31
ARO 104104-N04 Valve Needle 1/2 Npt | AD8GDD 4KB98 104104-N0490 CFM3.859"200 psi-Calibrated-€107.05
ARO 104104-F01 Valve Flow Control | AF2YLV 6ZC07 104104-F01--200 psi-Calibrated200°F€58.88
ARO 104104-F02 Valve Flow Control | AF2YLW 6ZC08 104104-F02--200 psi-Calibrated200°F€66.76
ARO 104104-F03 Valve Flow Control | AF2YLX 6ZC09 104104-F03--200 psi3/8"Calibrated200°F€88.89
ARO 104104-F04 Valve Flow Control | AF2YLY 6ZC10 104104-F04--200 psi-Calibrated200°F€105.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARO 104104-N03 Valve Needle 3/8 Npt
€95.05 /unit