WILTON TOOLS A-4.5 Magnetic Jaw Cap 4 1/2 Inch Aluminium - Pack of 2 | AE4LPG 5LK37 / 14829

WILTON TOOLS 14829 A-4.5 Magnetic Jaw Cap 4 1/2 Inch Aluminium - Pack of 2

Item: AE4LPG Model: 14829Cross Ref: 5LK37 / A-4.5
In Stock

Get it by Monday, Jun 16

€43.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Jaw Cap
Jaw Width4 1/2"
TypeVertical Grooves
ApplicationProtect Both The Vise Jaws And The Workpiece From Marring And Distortion During Any Clamping Application
Cap MaterialAluminum
Compatible With Product TypeAny Vise Type
For Vise Jaw Width4 1/2"
Jaw Cap Length4 1/2"
Jaw Cap Width4 1/2"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.3
Ship length (cm)24.13
Ship width (cm)7.62
HS code8205700090
Country of OriginDK

Product Variants

ProductModelJaw WidthTypePrice
WILTON TOOLS A4 Magnetic Jaw Cap 4 Inch Aluminium - Pack of 2 | AE3CFD 5C808 148284"Vertical Grooves€42.04
WILTON TOOLS A5 Magnetic Jaw Cap 5 Inch Aluminium - Pack of 2 | AE3CFE 5C809 148305"Vertical Grooves€44.75
WILTON TOOLS A6 Magnetic Jaw Cap 6 Inch Aluminium - Pack of 2 | AE3CFF 5C810 148316"Vertical Grooves€48.82
WILTON TOOLS A-5.5 Magnetic Jaw Cap 5 1/2 Inch Aluminium - Pack of 2 | AE4LPH 5LK38 / 14871 148715 1/2"Vertical Grooves€49.11
WILTON TOOLS A-6.5 Magnetic Jaw Cap 6 1/2 Inch Aluminium - Pack of 2 | AE4LPJ 5LK39 / 14874 148746 1/2"Vertical Grooves€51.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 14829 A-4.5 Magnetic Jaw Cap 4 1/2 Inch Aluminium - Pack of 2
€43.40 /unit