ARLINGTON GPD19WGC GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic | CD6WVQ

ARLINGTON INDUSTRIES GPD19WGC GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic

Item: CD6WVQ Model: GPD19WGC
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
ColorWhite
Height19 1/2"
Width6.269"

Shipping Info:

Ship weight (kg) 0.891
Ship height (cm)49.53
Ship width (cm)15.93

Product Variants

ProductModelColorHeightPrice
ARLINGTON GPD19BR GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic | BK3DTH GPD19BRBronze19 1/2"€60.02
ARLINGTON GPD19G GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic | BK3DTK GPD19GGreen19 1/2"€60.02
ARLINGTON GPD19B GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic | BK3DTM GPD19BBlack19 1/2"€60.02
ARLINGTON GPD19W GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic | BK3DTT GPD19WWhite19 1/2"€60.02
ARLINGTON GPD19BGC GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic | CD6WVM GPD19BGCBlack19 1/2"-
RFQ
ARLINGTON GPD19BRGC GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic | CD6WVN GPD19BRGCBronze19 1/2"-
RFQ
ARLINGTON GPD19GGC GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic | CD6WVP GPD19GGCGreen19 1/2"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ARLINGTON INDUSTRIES GPD19WGC GFCI Device Support, With Built-In Cover, 19.5 x 6.269 Inch Size, Plastic