WILTON TOOLS 64002 Angle Clamp 90 Degree 4-3/8 Inch Miter | AD6YUC 4CN99 / AC-326

WILTON TOOLS 64002 AC-326 Angle Clamp 90 Degree 4-3/8 Inch Miter

Item: AD6YUC Model: 64002Cross Ref: 4CN99 / AC-326
In Stock

Get it by Tuesday, Jun 10

€200.03 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degrees Angle Clamp
FunctionEliminate Set-Up Time And Effort For Metal-Working Applications That Involve Right-Angle Joining, Assembling, Welding Or Grinding
Jaw Length4 1/8"
MaterialCast Iron
Miter Capacity4 3/8"
Spindle MaterialCopper
Clamping Capacity4 1/8"
IncludesHandle that Resist Weld Spattering
Jaw Height2 3/8"
Jaw MaterialCast Iron
Jaw Width4 1/8"

Shipping Info:

Ship weight (kg) 9.63
Ship height (cm)8.89
Ship length (cm)33.02
Ship width (cm)29.21
HS code8205700090
Country of OriginIN

Product Details:

    • Jaw Height (2-3/8 In.)

Product Variants

ProductModelMiter CapacitySpindle MaterialPrice
WILTON TOOLS 64000 Angle Clamp 90 Degree 3-11/32 Inch Miter | AE3CFR 5C843 / AC-325 640003.344"Copper€128.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 64002 AC-326 Angle Clamp 90 Degree 4-3/8 Inch Miter
€200.03 /unit