WILTON TOOLS 64000 Angle Clamp 90 Degree 3-11/32 Inch Miter | AE3CFR 5C843 / AC-325

WILTON TOOLS 64000 AC-325 Angle Clamp 90 Degree 3-11/32 Inch Miter

Item: AE3CFR Model: 64000Cross Ref: 5C843 / AC-325
In Stock

Get it by Tuesday, Jun 10

€128.84 /unit
This product can only be shipped in multiples of 4
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degrees Angle Clamp
FunctionEliminate Set-Up Time And Effort For Metal-Working Applications That Involve Right-Angle Joining, Assembling, Welding Or Grinding
Jaw Length4 1/8"
MaterialCast Iron
Miter Capacity3.344"
Spindle MaterialCopper
Clamping Capacity4 1/8"
IncludesHandle that Resist Weld Spattering
Jaw Height1 3/8"
Jaw MaterialCast Iron
Jaw Width4 1/8"

Shipping Info:

Ship weight (kg) 4.7475
Ship height (cm)7.11
Ship length (cm)26.92
Ship width (cm)25.91
HS code8205700090
Country of OriginIN

Product Details:

    • Jaw Height (1-3/8 In.)

Product Variants

ProductModelMiter CapacitySpindle MaterialPrice
WILTON TOOLS 64002 Angle Clamp 90 Degree 4-3/8 Inch Miter | AD6YUC 4CN99 / AC-326 640024 3/8"Copper€200.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 64000 AC-325 Angle Clamp 90 Degree 3-11/32 Inch Miter
€128.84 /unit