WILTON TOOLS 540A-6 C-clamp Carriage 6 Inch 2-3/4 Deep | AA8JVX 18G739 / 22005

WILTON TOOLS 22005 540A-6 C-clamp Carriage 6 Inch 2-3/4 Deep

Item: AA8JVX Model: 22005Cross Ref: 18G739 / 540A-6
In Stock

Get it by Thursday, Jun 12

€44.75 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemC-Clamp
AnvilFlat
Body ColorBlack
Body FinishPowder Coated
Body MaterialCast Iron
Clamping Pressure2450 lbs.
ColorBlack
Duty RatingRegular
FinishPowder Coat
FramesCast Iron
Load Capacity2450 lbs.
MaterialCast Iron
Max. Opening6"
Min. Opening0.0"
Min. Proof Load Test2450 lbs.
Number Of Pieces1
PadSmooth
ScrewsSteel
Size6
Spindle FinishBlack Oxide
SpindlesBlack Oxide
Swivel PadSteel
Throat Depth2 3/4"
TypeCarriage , Cast Iron
Clamping Force2450 lbs.
Handle MaterialNo
Handle StyleSliding T
Jaw Opening - Maximum6"
Jaw Opening - Minimum0"
Jaw Pad TypeFlat
Number Of Anvils1
Number Of Spindles1
Release MechanismStandard Thread
Spindle MaterialSteel
Swivel Or Fixed PadSwivel
Throat ShapeStandard

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)3.05
Ship length (cm)29.72
Ship width (cm)16
HS code7326908588
Country of OriginCN

Product Variants

ProductModelThroat DepthMax. Jaw OpeningBody MaterialBody ColorSwivel PadDuty RatingClamping PressureMax. OpeningPrice
WILTON TOOLS 110 C-clamp Heavy Duty Forged 10 Inch 2-7/8 Deep | AA8JUP 18G691 / 14184 141842 7/8"-SteelGraySteelHeavy Duty13750 lbs.10"€297.00
WILTON TOOLS 802 C-clamp Regular Duty 2 Inch 1-13/16 Deep | AA8JUR 18G704 / 14714 147141.812"-SteelBlackSteelRegular2700 lbs.2"€21.86
WILTON TOOLS 803 C-clamp Regular Duty 3 Inch 1-15/16 Deep | AA8JUT 18G705 / 14728 147281.938"-SteelBlackSteelRegular3000 lbs.3"€28.48
WILTON TOOLS 804 C-clamp Regular Duty 4 Inch 2-5/16 Deep | AA8JUU 18G706 / 14742 147422.312"-SteelBlackSteelRegular3700 lbs.4"€39.42
WILTON TOOLS 806 C-clamp Regular Duty 6 Inch 2-15/16 Deep | AA8JUV 18G707 / 14756 147562.938"-SteelBlackSteelRegular4500 lbs.6"€65.71
WILTON TOOLS 808 C-clamp Regular Duty 8 Inch 3-7/16 Deep | AA8JUW 18G708 / 14770 147703.438"-SteelBlackSteelRegular5200 lbs.8"€73.23
WILTON TOOLS 810 C-clamp Regular Duty 10 Inch 3-3/4 Deep | AA8JUX 18G709 / 14784 147843 3/4"-SteelBlackSteelRegular6000 lbs.10"€108.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 22005 540A-6 C-clamp Carriage 6 Inch 2-3/4 Deep
€44.75 /unit