WILTON TOOLS 11702 Tilt Machine Vise 1-1/2 Deep 4 Inch Open | AB7ZLB 24W043 / TLT/SP-100

WILTON TOOLS 11702 TLT/SP-100 Tilt Machine Vise 1-1/2 Deep 4 Inch Open

Item: AB7ZLB Model: 11702Cross Ref: 24W043 / TLT/SP-100
In Stock

Get it by Tuesday, Jun 10

€885.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item3-Axis Tilting Machine Vise
Base MaterialMetal
Base TypeSwivel
Jaw Face Width4"
Jaw MaterialMetal
Max Jaw Opening4"
Mounting TypeKeyway, Slot
Overall Height10 2/5"
Overall Length19.7"

Shipping Info:

Ship weight (kg) 23.5125
Ship height (cm)26.42
Ship length (cm)50.04
Ship width (cm)24.38
HS code8205700060
Country of OriginIN

Product Variants

ProductModelMPNPrice
WILTON TOOLS 11700 Tilt Machine Vise 1 Deep 2 Inch Open | AB7ZKZ 24W041 / TLT/SP-50 1170011700€421.09
WILTON TOOLS 11701 Tilt Machine Vise 1-5/16 Deep 3 Inch Open | AB7ZLA 24W042 / TLT/SP-75 1170111701€697.07
WILTON TOOLS 11803 Tilt Machine Vise 1-3/4 Deep 5 Inch Open | AB7ZLH 24W059 / TLT/SP-125 1180311803€1,106.63
WILTON TOOLS 11804 Tilt Machine Vise 1-3/4 Deep 6 Inch Open | AB7ZLJ 24W060 / TLT/SP-150 1180411804€1,312.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILTON TOOLS 11702 TLT/SP-100 Tilt Machine Vise 1-1/2 Deep 4 Inch Open
€885.58 /unit