BALDOR / DODGE 35QZ30LR18 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AY9UTM

BALDOR / DODGE 35QZ30LR18 TIGEAR-2 E-Z KLEEN Right Angle Reducer

Item: AY9UTM Model: 35QZ30LR18
Limited Availability
€5,017.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Frame Size180
Gear Box35
Gear Ratio30
Mfr. SeriesTigear II Series
Output TypeDouble Solid
Shaft Dia.1 1/2"
Shaft Key (in.)No
Shaft LengthNo

Shipping Info:

Ship weight (kg) 49.05

Product Variants

ProductModelGear RatioOutput TypeShaft Dia.Frame SizeGear BoxShaft LengthShaft Key (in.)Price
BALDOR / DODGE 35QZ15L14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AWA 35QZ15L1415Left Solid A1 1/2"14035NoNo€3,973.93
BALDOR / DODGE 35QZ20H14 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AWB 35QZ20H1420Hollow1.938"14035NoNo€4,881.25
BALDOR / DODGE 35QZ20L18 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AWC 35QZ20L1820Left Solid A1 1/2"18035NoNo€4,501.94
BALDOR / DODGE 35QZ20LR14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AWD 35QZ20LR1420Double Solid1 1/2"14035NoNo€4,489.27
BALDOR / DODGE 35QZ20R18 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AWE 35QZ20R1820Right Solid B1 1/2"18035NoNo€4,501.94
BALDOR / DODGE 35QZ25H18 TIGEAR-2 E-Z KLEEN Right Angle Reducer | AM2AWF 35QZ25H1825Hollow1.938"18035NoNo€5,559.63
BALDOR / DODGE 35QZ25LR14 TIGEAR-2 E-Z KLEEN Worm Gear Speed Reducer | AM2AWG 35QZ25LR1425Double Solid1 1/2"14035NoNo€4,489.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 35QZ30LR18 TIGEAR-2 E-Z KLEEN Right Angle Reducer
€5,017.26 /unit