WILKINS 38-ZW3870XLT-4P Mixing Valve Low Lead Cast Bronze | AD6KRF 45K864

ZURN 38-ZW3870XLT-4P Mixing Valve Low Lead Cast Bronze

Item: AD6KRF Model: 38-ZW3870XLT-4PCross Ref: 45K864
In Stock

Get it by Tuesday, Jun 17

€141.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Valve
Body MaterialLow Lead Bronze
Cold Inlet Temp.+40°F to +75°F
Flow Rate0.5-3.1 GPM
Hot Inlet Temp.+120°F to +195°F
Inlet Size3/8"
Inlet TypeFNPT
Max. Pressure145 psi
Outlet Size3/8"
Outlet TypeFNPT
Overall Height4.844"
Overall Width4.187"
Temp. Range+95°F to +115°F
Connection TypeCompression x NPT
IncludesCheck Valves, Inlet Strainers
Includes Temperature GaugeTemperature Gauge Not Included
Inlet (cold) Temperature Range40°F to 75°F
Inlet (hot) Temperature Range120°F to 195°F
Inlet Connection Size3/8"
Max. Operating Pressure145 psi
Outlet Connection Size3/8"
Outlet Temperature Range95°F to 115°F
Seal MaterialFKM
StandardsASSE 1070, CSA B125.70, CUPC, NSF/ANSI/CAN 61-9
Valve TypeThermostatic

Shipping Info:

Ship weight (kg) 0.639
Ship height (cm)12.3
Ship length (cm)10.64
Ship width (cm)10.64
HS code8481200040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 38-ZW3870XLT-4P Mixing Valve Low Lead Cast Bronze
€141.57 /unit