WILKINS 34-375 Reduced Pressure Zone Backflow Preventer | AE7WGD 6AVX9

ZURN 34-375 Reduced Pressure Zone Backflow Preventer

Item: AE7WGD Model: 34-375Cross Ref: 6AVX9
In Stock

Get it by Wednesday, Jun 11

€445.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Connection TypeFNPT x FNPT
Length8 7/8"
MaterialBronze
Max. Pressure175 psi
Max. Temp.180°F
Temp. Range+33°F to +180°F
Width3.562"

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)12.07
Ship length (cm)22.56
Ship width (cm)9.05
HS code8481309000
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 34-375 Reduced Pressure Zone Backflow Preventer
€445.85 /unit