WILKINS 212-ZW209TH Auto Control Valve 2-1/2 Inch Pipe Threaded | AG6PEE 38AR36

ZURN 212-ZW209TH Auto Control Valve 2-1/2 Inch Pipe Threaded

Item: AG6PEE Model: 212-ZW209THCross Ref: 38AR36
In Stock

Get it by Tuesday, Jun 10

€3,209.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Control Valve
CoatingEpoxy Coated FDA Approved
Connection TypeThreaded
Cover MaterialDuctile Iron
Elastomer MaterialBuna N
Max. Continous Flow Rate300 GPM
Max. Fluid Temp.140°F
Max. Intermittent Flow Rate375 GPM
Operating Pressure150 psi
Pilot Adjustment Range15 psi to 150 psi
Port Size2 1/2" x 2 1/2"
Stem GradeGrade 304
Trim MaterialStainless Steel
Valve TypePressure Reducing
ApplicationCommercial Use, Residential Use
Body MaterialDuctile Iron
Bonnet MaterialDuctile Iron
Coating/liningEpoxy
Disc MaterialStainless Steel
Overall Height9 1/2"
Overall Width11"
Seat MaterialStainless Steel
StandardsNSF/ANSI
Union TypeNo Union

Shipping Info:

Ship weight (kg) 19.35
Ship height (cm)41.91
Ship length (cm)49.53
Ship width (cm)33.02
HS code8481809015

Product Variants

ProductModelMax. Continous Flow RateMax. Intermittent Flow RateConnection TypeMax. Fluid Temp.Cover MaterialElastomer MaterialTrim MaterialPilot Adjustment RangePrice
WILKINS 112-ZW209TH Auto Control Valve 1-1/2 Inch Pipe Threaded | AG6PDY 38AR30 112-ZW209TH125 GPM160 GPMThreaded140°FDuctile IronBuna NStainless Steel15 psi to 150 psi€2,218.29
WILKINS 112-ZW209 Auto Control Valve 1-1/2 Inch Pipe Flanged | AG6PDZ 38AR31 112-ZW209125 GPM160 GPMFlanged140°FDuctile IronBuna NStainless Steel15 psi to 150 psi€2,682.81
WILKINS 112-ZW209G Auto Control Valve 1-1/2 Inch Pipe Grooved | AG6PEA 38AR32 112-ZW209G125 GPM160 GPMGrooved140°FDuctile IronBuna NStainless Steel15 psi to 150 psi€2,462.65
WILKINS 2-ZW209TH Auto Control Valve 2 Inch Pipe Threaded | AG6PEB 38AR33 2-ZW209TH210 GPM260 GPMThreaded140°FDuctile IronBuna NStainless Steel15 psi to 150 psi€2,610.33
WILKINS 2-ZW209 Auto Control Valve 2 Inch Pipe Flanged | AG6PEC 38AR34 2-ZW209210 GPM260 GPMFlanged140°FDuctile IronBuna NStainless Steel15 psi to 150 psi€2,610.33
WILKINS 2-ZW209G Auto Control Valve 2 Inch Pipe Grooved | AG6PED 38AR35 2-ZW209G210 GPM260 GPMGrooved140°FDuctile IronBuna NStainless Steel15 psi to 150 psi€2,897.06
WILKINS 212-ZW209 Auto Control Valve 2-1/2 Inch Pipe Flanged | AG6PEF 38AR37 212-ZW209300 GPM375 GPMFlanged140°FDuctile IronBuna NStainless Steel15 psi to 150 psi€2,734.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 212-ZW209TH Auto Control Valve 2-1/2 Inch Pipe Threaded
€3,209.65 /unit