WILKINS 1-35XL Vacuum Breaker 1 Inch Fnpt x Fnpt 125 Psi | AB6WKP 22N562

ZURN 1-35XL Vacuum Breaker 1 Inch Fnpt x Fnpt 125 Psi

Item: AB6WKP Model: 1-35XLCross Ref: 22N562
In Stock

Get it by Tuesday, Jun 17

€87.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVacuum Breaker
Connection TypeFNPT x FNPT
Height2.312"
MaterialCast Brass, Cast Bronze, Polypropylene, Silicone, Ultem
Max. Pressure125 psi
SealBuna N
Temp. Range180°F
Width1.62"
BodyRough Brass Finished Bronze
Body FinishRough Brass
Body MaterialBronze
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
FinishedRough Brass
Flow Rate50 GPM
For MediaWater
Freeze ProtectionNo
Hazard Protection LevelHigh Health Hazard
Includes Atmospheric VentAtmospheric Vent Included
Max. Media Temperature180°F
Max. Pressure (cwp)125 psi
Media Temp. Range180°F
Nsf StandardsNSF/ANSI 372
Overall Length2.31"
Pipe Size1"
Protection TypeBack Siphonage
Seal MaterialBuna-N
Spring MaterialBronze
StandardsASSE LISTED 1001, CSA, IAPMO, NSF/ANSI 372
Vacuum Breaker StyleAtmospheric Vacuum Breaker
Valve Series35XL

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)5.87
Ship length (cm)4.14
Ship width (cm)4.13
HS code8481301090
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ZURN 1-35XL Vacuum Breaker 1 Inch Fnpt x Fnpt 125 Psi
€87.66 /unit