Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WILKERSON MTP-95-559 Element .01 Micron | AH9UMP 44C832

WILKERSON MTP-95-559 Element .01 Micron

Item: AH9UMP Model: MTP-95-559Cross Ref: 44C832
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€754.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElement,.01 Micron
Compatible Manufacturer Part NumberM32-08-000
Filter Element MaterialBorosilicate Cloth
Filter Rating0.01 µm
Filter TypeCoalescing
Fits BrandWilkerson
For Fluid TypeOil
For Substance TypeAir
Compatible Grainger Part Number44D072

Shipping Info:

Ship weight (kg) 0.459
Ship height (cm)10.41
Ship length (cm)22.61
Ship width (cm)11.43
Country of OriginCZ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILKERSON MTP-95-559 Element .01 Micron
€754.92 /unit