RHEEM EGSP6 Electric Water Heater, 120V, 6 Gal, 1, 500 W, Single Phase, 15.12 Inch Ht, 15 Gph | CT9AKR

RHEEM EGSP6 Electric Water Heater, 120V, 6 Gal, 1, 500 W, Single Phase, 15.12 Inch Height, 15 Gph

Item: CT9AKR Model: EGSP6Cross Ref: 31CD83
In Stock

Get it by Friday, Jun 13

€863.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
EnvironmentIndoor
Maximum Recovery Flow Rate15 GPH @ 40°F
Thermal EfficiencyNot Rated
Automatic ThermostatYes
Cold Inlet Size3/4"
Cold Inlet TypeNPT
Current12.5A
FeaturesAutomatic Temperature Control
Height To Cold Inlet4 1/4"
Height To Hot Outlet12.62"
Height To T And P Valve11.62"
Hot Outlet Size3/4"
Hot Outlet TypeNPT
Included ValvesTemperature And Pressure Relief
IncludesResistor Elements, Surface Mounted Thermostat
Manufacturer Warranty Length3 yrs. Limited Tank
MarketCommercial
Maximum Delivered Temperature170°F
Maximum Water Pressure150 psi
Minimum Delivered Temperature110°F
Mounting TypeWall Mounting
Number Of Elements1
Operating Voltage120V
Overall Depth15.75"
Overall Height15.12"
Overall Width15 3/4"
Overheat ProtectionYes
PhaseSingle
Power Consumption1500 W
Recovery Rate @ Rise10 GPH @ 60°F, 15 GPH @ 40°F, 4 GPH @ 140°F, 5 GPH @ 120°F, 6 GPH @ 100°F, 8 GPH @ 80°F
StandardsASME, CSA CERTIFIED, UL LISTED
Tank Capacity6 gal.
Tank Diameter15.75"
Tank Insulation MaterialPolyurethane
Tank Outer Shell FinishPorcelain Enamel
Tank Outer Shell MaterialSteel
Thermostat MountingSurface
Water Connection LocationSide

Shipping Info:

Ship weight (kg) 17.505
Ship height (cm)38.4
Ship length (cm)40.01
Ship width (cm)40.01
Country of OriginMX

Product Variants

ProductModelMaximum Recovery Flow RatePhaseTank CapacityPower ConsumptionTank Dia.Overall HeightNumber Of ElementsPrice
RHEEM PROE10 1 RH POU Electric Water Heater, 120VAC, 10 Gal, 2000 W, Single Phase, 23 Inch Ht, 20 Gph, 40 Deg F | CT9AKJ PROE10 1 RH POU20 GPH @ 40°F-10 gal.2000 W15 3/4"23"1€641.66
RHEEM PROE15 1 RH POU Electric Water Heater, 120VAC, 15 Gal, 2000 W, Single Phase, 24.25 Inch Ht, 20 Gph | CT9AKK PROE15 1 RH POU20 GPH @ 40°F-15 gal.2000 W17 3/4"24 1/4"1€795.82
RHEEM PROE20 1 RH POU Electric Water Heater, 120VAC, 19.9 Gal, 2000 W, Single Phase, 25.25 Inch Ht, 20 Gph | CT9AKL PROE20 1 RH POU20 GPH @ 40°F-19.9 gal.2000 W19 3/4"25 1/4"1€757.48
RHEEM PROE30 1 RH95 POU Electric Water Heater, 120VAC, 30 Gal, 2000 W, Single Phase, 32 Inch Ht, 9 Gph, 90 Deg F | CT9AKM PROE30 1 RH95 POU9 GPH @ 90°F-30 gal.2000 W22 1/4"32"1€1,057.54
RHEEM EGSP10 Electric Water Heater, 120V, 10 Gal, 2000 W, Single Phase, 22.87 Inch Ht, 20 Gph, 40 Deg F | CT9AKN EGSP1020 GPH @ 40°F------€881.55
RHEEM EGSP15 Electric Water Heater, 120V, 15 Gal, 3000 W, Single Phase, 24.25 Inch Ht, 30 Gph, 40 Deg F | CT9AKP EGSP1530 GPH @ 40°F------€880.07
RHEEM EGSP20 Electric Water Heater, 120V, 19.9 Gal, 2000 W, Single Phase, 25.12 Inch Ht, 20 Gph | CT9AKQ EGSP2020 GPH @ 40°F------€991.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RHEEM EGSP6 Electric Water Heater, 120V, 6 Gal, 1, 500 W, Single Phase, 15.12 Inch Height, 15 Gph
€863.96 /unit