Flat Shipping

Flat Shipping at €24.99 + VAT

WILKERSON B08-02-FL00B Filter-Regulator, 1/4 NPT, 5 Micron, 250 Psi, 70 Cfm | CH6NKP 55CR10

WILKERSON B08-02-FL00B Filter-Regulator, 1/4 NPT, 5 Micron, 250 Psi, 70 Cfm

Item: CH6NKP Model: B08-02-FL00BCross Ref: 55CR10
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemFilter/Regulator
Adjustable Pressure Range0 psi to 125 psi
Adjustment Range0 psi to 125 psi
Bowl Size0.4 oz.
Connection Size1/4"
Drain TypeManual
Filter Rating5 µm
Max. Flow Rate70 CFM
Max. Inlet Pressure250 psi
Max. Temp.150°F
Overall Height7"
Overall Width1 14/25"
Adjustment MechanismKnob
Adjustment Mechanism MaterialAcetal
Air Inlet Size1/4"
Air Inlet TypeNPT
Air Outlet Size1/4"
Air Outlet TypeNPT
Body MaterialAluminum
Connection StyleAir Line
Differential Pressure Indicator IncludedYes
Drain IncludedYes
Drain Part CompatbilityGRP-96-714
Filter Bowl Capacity0.4 oz.
Filter Bowl MaterialMetal
Filter Element MaterialPolyethylene
Filter TypeParticulate
For Fluid TypeParticles, Water
For Substance TypeOil, Solid Particles, Water
IncludesPanel Nut
Iso ClassClass 6
Maximum Flow Rate73 CFM
Maximum Operating Pressure250 psi
Maximum Operating Temperature150°F
Maximum Regulated Pressure125 psi
Minimum Operating Temperature14°F
Minimum Regulated Pressure0 psi
Number Of Air Inlets1
Number Of Air Outlets1
Overall Depth1 11/16"
Pressure Control TypeRelieving
Pressure Drop14.5 psi
Pressure Gauge IncludedNo
Pressure Gauge Port Size1/8"
Pressure Gauge Port TypeNPT
Seal MaterialNitrile
SeriesB08 Series
Sight Gauge IncludedNo
StandardsISO 8573-1: 1991 CLASS 3, ISO 8573-1: 2001 CLASS 6, ISO CLASS 3
Weight0.42 lbs.

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)17.78
Ship length (cm)4.29
Ship width (cm)4.13
Country of OriginUS

Product Variants

ProductModelOverall WidthDrain TypeMax. Flow RateFilter RatingAir Inlet SizeAir Inlet TypeMax. Regulated PressureMin. Regulated PressurePrice
WILKERSON B08-02-FRG0B Filter-Regulator, 1/4 Inch NPT, 5 micron, 150 PSI, 70 CFM | CF2DZZ 55KD56 B08-02-FRG0B1 14/25"Automatic------€180.39
WILKERSON B08-02-FRP0B Filter-Regulator, 1/4 Inch NPT, 5 micron, 150 PSI, 70 CFM | CF2EAA 55KD58 B08-02-FRP0B1 14/25"Automatic-------
RFQ
WILKERSON B08-C2-FRG0B Filter-Regulator, 1/4 Inch Tube, 5 micron, 150 PSI, 70 CFM | CF2DZY 55KD59 B08-C2-FRG0B1 14/25"Automatic------€188.96
WILKERSON B08-02-FLG0B Filter-Regulator, 1/4 Inch NPT, 73 cfm, 5 micron, 0 PSI to 125 PSI | CV3QLG B08-02-FLG0B1 5/8"Manual73 CFM5 µm1/4"NPT125 psi0 psi€174.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WILKERSON B08-02-FL00B Filter-Regulator, 1/4 NPT, 5 Micron, 250 Psi, 70 Cfm