Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 38043.G Stubby 6 Inch 1 Combination Bit Set 6 Pc | AE4BEB 5HYL5

WIHA TOOLS 38043.G Stubby 6 Inch 1 Combination Bit Set 6 Pc

Item: AE4BEB Model: 38043.GCross Ref: 5HYL5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStubby 6-in-1 Combo Bit Set
Drive Size1/4"
MaterialStainless Steel
Number Of Pieces6
Bit Length2 1/4"
Hex Shank Size1/4"
Impact RatedNot Impact Rated
IncludesStubby Cushion Grip Driver, Slotted 4.5, 6.5mm, Phillips #1, #2, #1, Pozi #2
No. Of Pieces6

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)15.49
Ship length (cm)21.34
Ship width (cm)17.02
HS code8466100175
Country of OriginDE

Product Variants

ProductModelMaterialDrive SizePrice
WIHA 38048.G Stubby 6 Inch 1 Combination Bit Set 6 Pc | AE4BEE 5HYL8 38048.GStainless Steel1/4"€31.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 38043.G Stubby 6 Inch 1 Combination Bit Set 6 Pc
€39.63 /unit