Flat Shipping

Flat Shipping at €24.99 + VAT

WIHA 76212 Insulated Adjustable Wrench 12 Inch Red | AB8RFR 26X326

WIHA TOOLS 76212 Insulated Adjustable Wrench 12 Inch Red

Item: AB8RFR Model: 76212Cross Ref: 26X326
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€102.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Adjustable Wrench
Adjustable Wrench Grip StyleInsulated
Adjustment TypeQuick Adjust
ColorRed
Corrosion ResistanceNo
End StyleSolid
FinishRed
Grip StyleInsulated
Handle ColorRed, Yellow
Handle TypeDouble Insulated With Slip Guards , Slip Guard Handle
Head Thickness3/4"
Head TypeStandard
InsulatedYes
Insulated / UninsulatedInsulated
Jaw Capacity1 1/2"
Jaw MaterialAlloy Steel
LockableNo
Locking TypeAdjustable
Measuring ScaleYes
Non-magneticNo
Non-sparkingNo
Opening TypeAdjustable
Overall Length12"
RatchetingNo
Tether StyleTether Capable
Wrench Handle End StyleSolid
Adjustable Wrench TypeInsulated Adjustable Wrench
Corrosion ResistantNo
MaterialInsulated Rubber Dipped
Measurement TypeMetric, SAE
NonsparkingNo
StandardsASTM, EN/IEC, NFPA, CSA, ISO, OSHA 1000V, 10, 000V TESTED
Weight1.97 lbs.

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)2.54
Ship length (cm)29.97
Ship width (cm)7.11
HS code8206000000
Country of OriginDE

Product Variants

ProductModelOverall LengthJaw CapacityHead ThicknessFinishMeasuring ScaleGrip StyleEnd StyleInsulatedPrice
WIHA 76210 Insulated Adjustable Wrench 10 Inch Red | AB8RFQ 26X325 7621010"1 1/4"5/8"RedYesInsulatedSolidYes€89.62
WIHA 76215 Insulated Adjustable Wrench 15 Inch Red | AB8RFT 26X327 7621515"1.688"-Red----€226.13
WIHA 76208 Insulated Adjustable Wrench 8 Inch Red | AB8RFV 26X329 762088"1"1/2"RedYesInsulatedSolidYes€72.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 76212 Insulated Adjustable Wrench 12 Inch Red
€102.96 /unit