Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

WIHA 66993.G Ball End Hex Key Set 0.050 - 10mm L-shaped | AE4BEG 5HYN0

WIHA TOOLS 66993.G Ball End Hex Key Set 0.050 - 10mm L-shaped

Item: AE4BEG Model: 66993.GCross Ref: 5HYN0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€147.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall End Hex Key Set
Arm Length3.57" to 8.7"
Arm TypeLong
Blade MaterialVanadium Steel
Handle MaterialCVR
Handle TypeL Handle
MaterialChrome Vanadium Steel
Measurement TypeMetric, SAE
Number Of Pieces22
Tether CapableStandard Tool
Container FeaturesDust Resistant
Container TypePlastic Holder
Corrosion ResistantYes
Driver MaterialAlloy Steel
FinishChrome
Grip StylePlain
Handle ColorSilver
InsulatedNo
Key ShapeL
Length FamilyLong
Non-magneticYes
Non-sparkingNo
Overall Length8 51/64"
StandardsANSI B18.3, FEDERAL SPECIFICATION GGG-K-275D
Tether ReadyNo

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)23.11
Ship length (cm)36.07
Ship width (cm)31.75
HS code8204110060
Country of OriginDE

Product Variants

ProductModelMeasurement TypeNumber Of PiecesFinishHandle MaterialTether CapableBlade MaterialArm LengthFastener HoldingPrice
WIHA 66992 Ball End Hex Key Set, 0.050 - 10mm, L-shaped | AD8WGA | 4NB45 66992Metric, SAE22Chrome Plated SatinCVRStandard ToolVanadium Steel2.8" to 8.8"Yes€149.96
WIHA 66994.G Ball End Hex Key Set 1.5 - 10mm L-shaped | AD8WGB 4NB46 66994.GMetric9-CVRStandard ToolVanadium Steel3.5" to 8.7"-€47.50
WIHA 36998 Ball End Hex Key Set 0.050-3/8 Inch L-shaped | AD8WGC 4NB47 36998SAE13ChromeCVRStandard ToolVanadium Steel2.8" to 8.8"No€66.77
WIHA 33495 Ball End Hex Key Set 2-10mm Dual T-handle | AD8WGK 4NB54 33495Metric8-RubberStandard ToolVanadium Steel5.9" to 7.9"-€130.66
WIHA 33497 Ball End Hex Key Set 3/32 - 3/8 Inch Ergo | AD8WGL 4NB55 33497SAE10-RubberStandard ToolVanadium Steel5.9" to 7.8"-€169.91
WIHA 66990 Ball End Hex Key Set 1.5 - 10mm L-shaped | AF2WKP 6YH24 66990Metric9ChromeAlloy SteelStandard ToolAlloy Steel3" to 6.6"-€72.95
WIHA 66991 Ball End Hex Key Set 0.050-3/8 Inch L-shaped | AF2WKQ 6YH25 66991SAE13-CVRStandard ToolVanadium Steel2.8" to 8.8"-€93.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WIHA TOOLS 66993.G Ball End Hex Key Set 0.050 - 10mm L-shaped
€147.97 /unit